SHIMPO FGS-50S Lever Stand 50 Lbs Capacity | AE4XME 5NRR5

SHIMPO FGS-50S Lever Stand 50 Lbs Capacity

Item: AE4XME Model: FGS-50SCross Ref: 5NRR5
In Stock

Get it by Tuesday, Jun 10

€788.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever Stand,50 lbs Capacity
Compatible Product TypeForce Gauges
Compatible With Manufacturer Model NumberFGE, FGV, MF Series
Overall Height12 3/5"
Overall Length12 1/2"
Overall Width6 3/10"
Product TypeLever Force Test Stand

Shipping Info:

Ship weight (kg) 10.161
Ship height (cm)37.34
Ship length (cm)28.19
Ship width (cm)20.57
HS code9026906000
Country of OriginJP

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHIMPO FGS-50S Lever Stand 50 Lbs Capacity
€788.38 /unit