MERSEN FERRAZ A300C115-60 Capacitor Fuse, Medium Voltage, 3000V 115A, Type 60, Striker | CH4UGE

MERSEN FERRAZ A300C115-60 Capacitor Fuse, Medium Voltage, 3000V 115A, Type 60, Striker

Item: CH4UGE Model: A300C115-60
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCapacitor Fuse
Ac Voltage3000V AC
Amps115A
Body MaterialGMG
Diameter1.42"
Length13.27"
MountingDirect Mount

Shipping Info:

Ship weight (kg) 0.828
Ship height (cm)21.59
Ship length (cm)4.29
Ship width (cm)4.29

Product Variants

ProductModelAmpsBody MaterialMountingAc VoltageHeightPrice
MERSEN FERRAZ A300C100-10 Capacitor Fuse, Medium Voltage, 3000V 100A, Type 10, Striker | CH4UGD A300C100-10100AGMGDirect Mount3000V AC--
RFQ
MERSEN FERRAZ A300C125-60 Capacitor Fuse, Medium Voltage, 3000V 125A, Type 60, Striker | CH4UGF A300C125-60125AGMGDirect Mount3000V AC--
RFQ
MERSEN FERRAZ A300C130-60 Capacitor Fuse, Medium Voltage, 3000V 130A, Type 60, Striker | CH4UGG A300C130-60130AGMGDirect Mount3000V AC--
RFQ
MERSEN FERRAZ A300C150-10 Capacitor Fuse, Medium Voltage, 3000V 150A, Type 10, Striker | CH4UGH A300C150-10150AGMGDirect Mount3000V AC--
RFQ
MERSEN FERRAZ A300C150-21 Capacitor Fuse, Medium Voltage, 3000V 150A, Type 21, Striker | CH4UGJ A300C150-21150AGMGDirect Mount3000V AC3"-
RFQ
MERSEN FERRAZ A300C150-60 Capacitor Fuse, Medium Voltage, 3000V 150A, Type 60, Striker | CH4UGK A300C150-60150AGMGDirect Mount3000V AC--
RFQ
MERSEN FERRAZ A300C175-10 Capacitor Fuse, Medium Voltage, 3000V 175A, Type 10, Striker | CH4UGL A300C175-10175AGMGDirect Mount3000V AC--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A300C115-60 Capacitor Fuse, Medium Voltage, 3000V 115A, Type 60, Striker