APPLETON ELECTRIC EFD2868 Control Stations, Push Button And Pilot Light Station, Explosionproof

Item: BJ9JVX Model: EFD2868
Limited Availability
€1,402.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button and Pilot Light Station
ApprovalsCSA, UL
Box Type:TWO GANG
Constructional Feature:DUST IGNITION PROOF, EXPLOSION PROOF
Contact Configuration:2NO-2NC, UNIVERSAL
Contact Type(s)Momentary
Current Rating:10 AMPERE
Enclosure Material:ZINC ELECTROPLATED DICHROMATE EPOXY POWDER COATED MALLEABLE IRON
Enclosure TypeDead End
Enclosure:CLASS I DIV 1 GROUP C D, CLASS I DIV 2 GROUP B C D, CLASS II DIV 1 AND 2 GROUP E F G, CLASS III, NEMA 3/7B/7C/7D/9E/9F/9G
Family SeriesAppleton Switches, Contender Series
Hub Size3/4 "
Hub Size:(1) 3/4 INCH
IlluminatedYes
MountingPanel Mount
Number Of Circuits:2
Number Of Pilot Lights2
Number Of Pilot Lights:2
Number Of Pushbuttons2
Number Of Pushbuttons:2
Number Of Selector Switches0
Operator Type:FRON OPERATED BUTTON
Pilot Light Lens ColorRed
Pilot Light Type:120 VAC 6 W 6S6 LAMP
Product SeriesContender
Total Number Of Devices4
Type:DEAD END
Voltage Rating:600 VAC

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC EFD1473 | BJ9JUJ EFD1473EFD1473€674.12
RFQ
APPLETON ELECTRIC EFD1234SA | BJ9JUK EFD1234SAEFD1234SA€883.29
RFQ
APPLETON ELECTRIC EFD1234 | BJ9JUL EFD1234EFD1234€883.29
RFQ
APPLETON ELECTRIC EFD1471 | BJ9JUQ EFD1471EFD1471€1,131.99
RFQ
APPLETON ELECTRIC EFD2234 | BJ9JVB EFD2234EFD2234€883.29
RFQ
APPLETON ELECTRIC EFD2471 | BJ9JVC EFD2471EFD2471€1,323.06
RFQ
APPLETON ELECTRIC EFD1868 | BJ9JVD EFD1868EFD1868€1,402.37
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EFD2868 Control Stations, Push Button And Pilot Light Station, Explosionproof
€1,402.37 /unit