Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ A15QS800-4 Semiconductor Fuse, High Speed, 150V, 800A, aR Class, Type 4 | CH4TZN

MERSEN FERRAZ A15QS800-4 Semiconductor Fuse, High Speed, 150V, 800A, aR Class, Type 4

Item: CH4TZN Model: A15QS800-4Cross Ref: 6UVE9
In Stock : 12 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€240.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage150V AC
Amps800A
Body MaterialGMG
Diameter1 1/2"
Length1 22/25"
MountingBolted
Speed TypeHigh Speed
Body StyleBolt On
Dc Voltage Rating150V DC
Equivalent Brand And SeriesBussmann FWA, Littelfuse L15S, Mersen A15QS Series
Fits Fuse Block StyleNonrejection
Interrupt Rating100 kA at 150V AC, 50 kA at 150V DC
SpeedFast Acting
StandardsCE, UL RECOGNIZED, GUIDE JFHR8, FILE E60314
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)4.11
Ship length (cm)4.78
Ship width (cm)3.81
Country of OriginMX

Product Variants

ProductModelAmpsDiameterMountingBody MaterialSpeed TypeAc VoltagePrice
MERSEN FERRAZ A15QS1000-128 Semiconductor Fuse, High Speed, 150V, 1000A, aR Class, Type 128 | CH4TUD A15QS1000-1281000A2"BoltedGMGHigh Speed150V AC-
RFQ
MERSEN FERRAZ A15QS1000-128IL Semiconductor Fuse, High Speed, 150V, 1000A, aR Class, Type 128 | CH4TUE A15QS1000-128IL1000A2"BoltedGMGHigh Speed150V AC-
RFQ
MERSEN FERRAZ A15QS1000-4 Semiconductor Fuse, High Speed, 150V, 1000A, aR Class, Type 4 | CH4TUF A15QS1000-41000A1 1/2"BoltedGMGHigh Speed150V AC€138.23
MERSEN FERRAZ A15QS1000-4IL Semiconductor Fuse, High Speed, 150V, 1000A, aR Class, Type 4 | CH4TUG A15QS1000-4IL1000A1.13"BoltedGMGHigh Speed150V AC-
RFQ
MERSEN FERRAZ A15QS1000-4TI Semiconductor Fuse, High Speed, 150V, 1000A, aR Class, Type 4 | CH4TUH A15QS1000-4TI1000A1 1/2"BoltedGMGHigh Speed150V AC-
RFQ
MERSEN FERRAZ A15QS100-4 Semiconductor Fuse, High Speed, 150V, 100A, aR Class | CH4TUJ A15QS100-4100A1.13"BoltedGMGHigh Speed150V AC€67.30
MERSEN FERRAZ A15QS100-4IL Semiconductor Fuse, High Speed, 150V, 100A, aR Class | CH4TUK A15QS100-4IL100A1.13"BoltedGMGHigh Speed150V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A15QS800-4 Semiconductor Fuse, High Speed, 150V, 800A, aR Class, Type 4
€240.39 /unit