MERSEN FERRAZ A155C3D0R0-200E Fuse, Medium Voltage, 15500V, 200A, E Rated, Mount Striker | CH4TRZ

MERSEN FERRAZ A155C3D0R0-200E Fuse, Medium Voltage, 15500V, 200A, E Rated, Mount Striker

Item: CH4TRZ Model: A155C3D0R0-200E
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemMedium Voltage Fuse
Ac Voltage15500V AC
Amps200A
Body MaterialPolytube
Height11 14/25"
Length22.81"
MountingClip Lock
Width3"

Shipping Info:

Ship weight (kg) 18.9495
Ship height (cm)7.62
Ship length (cm)67.31
Ship width (cm)31.75

Product Details:

    • With Clip Lock

Product Variants

ProductModelAmpsHeightBody MaterialMountingAc VoltagePrice
MERSEN FERRAZ A155C1D0R0-100E Fuse, Medium Voltage, 15500V, 100A, E Rated, Mount Striker | CH4TRJ A155C1D0R0-100E100A4.31"PolytubeClip Lock15500V AC-
RFQ
MERSEN FERRAZ A155C1D0R0-10E Fuse, Medium Voltage, 15500V, 10A, E Rated, Mount Striker | CH4TRK A155C1D0R0-10E10A4.31"PolytubeClip Lock15500V AC-
RFQ
MERSEN FERRAZ A155C1D0R0-15E Fuse, Medium Voltage, 15500V, 15A, E Rated, Mount Striker | CH4TRL A155C1D0R0-15E15A4.31"PolytubeClip Lock15500V AC-
RFQ
MERSEN FERRAZ A155C1D0R0-20E Fuse, Medium Voltage, 15500V, 20A, E Rated, Mount Striker | CH4TRM A155C1D0R0-20E20A4.31"PolytubeClip Lock15500V AC-
RFQ
MERSEN FERRAZ A155C1D0R0-25E Fuse, Medium Voltage, 15500V, 25A, E Rated, Mount Striker | CH4TRN A155C1D0R0-25E25A4.31"PolytubeClip Lock15500V AC-
RFQ
MERSEN FERRAZ A155C1D0R0-30E Fuse, Medium Voltage, 15500V, 30A, E Rated, Mount Striker | CH4TRP A155C1D0R0-30E30A4.31"PolytubeClip Lock15500V AC-
RFQ
MERSEN FERRAZ A155C1D0R0-40E Fuse, Medium Voltage, 15500V, 40A, E Rated, Mount Striker | CH4TRQ A155C1D0R0-40E40A4.31"PolytubeClip Lock15500V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A155C3D0R0-200E Fuse, Medium Voltage, 15500V, 200A, E Rated, Mount Striker