MERSEN FERRAZ A150C150-40 Capacitor Fuse, Medium Voltage, 1500V 150A, Type 40, Striker | CH4TPZ

MERSEN FERRAZ A150C150-40 Capacitor Fuse, Medium Voltage, 1500V 150A, Type 40, Striker

Item: CH4TPZ Model: A150C150-40
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCapacitor Fuse
Ac Voltage1500V AC
Amps150A
Body MaterialGMG
Diameter1 3/4"
Length6 21/25"
MountingDirect Mount

Shipping Info:

Ship weight (kg) 0.5895
Ship height (cm)18.42
Ship length (cm)5.38
Ship width (cm)5.38

Product Variants

ProductModelAmpsAc VoltageHeightBody MaterialMountingPrice
MERSEN FERRAZ A100C60-30 Capacitor Fuse, Medium Voltage, 1000V, 60A, Type 10, Striker | CH4TLQ A100C60-3060A1000V AC1 6/25"GMGDirect Mount-
RFQ
MERSEN FERRAZ A150C100-10 Capacitor Fuse, Medium Voltage, 1500V 100A, Type 10, Striker | CH4TPT A150C100-10100A1500V AC-GMGDirect Mount-
RFQ
MERSEN FERRAZ A150C125-10 Capacitor Fuse, Medium Voltage, 1500V 125A, Type 10, Striker | CH4TPU A150C125-10125A1500V AC-GMGDirect Mount-
RFQ
MERSEN FERRAZ A150C125-40 Capacitor Fuse, Medium Voltage, 1500V 125A, Type 40, Striker | CH4TPV A150C125-40125A1500V AC-GMGDirect Mount-
RFQ
MERSEN FERRAZ A150C140-20 Capacitor Fuse, Medium Voltage, 1500V 140A, Type 20, Striker | CH4TPW A150C140-20140A1500V AC3"GMGDirect Mount-
RFQ
MERSEN FERRAZ A150C140-40 Capacitor Fuse, Medium Voltage, 1500V 140A, Type 40, Striker | CH4TPX A150C140-40140A1500V AC-GMGDirect Mount-
RFQ
MERSEN FERRAZ A150C150-10 Capacitor Fuse, Medium Voltage, 1500V 150A, Type 10, Striker | CH4TPY A150C150-10150A1500V AC-GMGDirect Mount-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A150C150-40 Capacitor Fuse, Medium Voltage, 1500V 150A, Type 40, Striker