MERSEN FERRAZ A072B2DCR0-32R Fuse, Medium Voltage, 7200V, 32R, R Rated, Bolt On Mount Striker | CH4TJT

MERSEN FERRAZ A072B2DCR0-32R Fuse, Medium Voltage, 7200V, 32R, R Rated, Bolt On Mount Striker

Item: CH4TJT Model: A072B2DCR0-32R
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemMedium Voltage Fuse
Ac Voltage7200V AC
Body MaterialGMG
Height7.63"
Length21 1/2"
MountingBolted
Width3"

Shipping Info:

Ship weight (kg) 12.285
Ship height (cm)11.13
Ship length (cm)63.98
Ship width (cm)34.29

Product Variants

ProductModelHeightBody MaterialMountingAc VoltagePrice
MERSEN FERRAZ A072B1D0R0-19R Fuse, Medium Voltage, 7200V, 19R, R Rated, Bolt On Mount Striker | CH4TJA A072B1D0R0-19R3.63"GMGBolted7200V AC-
RFQ
MERSEN FERRAZ A072B1DAR0-12R Fuse, Medium Voltage, 7200V, 12R, R Rated, Bolt On Mount Striker | CH4TJB A072B1DAR0-12R3.63"GMGBolted7200V AC-
RFQ
MERSEN FERRAZ A072B1DAR0-2R Fuse, Medium Voltage, 7200V, 2R, R Rated, Bolt On Mount Striker | CH4TJC A072B1DAR0-2R3.63"GMGBolted7200V AC-
RFQ
MERSEN FERRAZ A072B1DAR0-3R Fuse, Medium Voltage, 7200V, 3R, R Rated, Bolt On Mount Striker | CH4TJD A072B1DAR0-3R3.63"GMGBolted7200V AC-
RFQ
MERSEN FERRAZ A072B1DAR0-4R Fuse, Medium Voltage, 7200V, 4R, R Rated, Bolt On Mount Striker | CH4TJE A072B1DAR0-4R3.63"GMGBolted7200V AC-
RFQ
MERSEN FERRAZ A072B1DAR0-5R Fuse, Medium Voltage, 7200V, 5R, R Rated, Bolt On Mount Striker | CH4TJF A072B1DAR0-5R3.63"GMGBolted7200V AC-
RFQ
MERSEN FERRAZ A072B1DAR0-6R Fuse, Medium Voltage, 7200V, 6R, R Rated, Bolt On Mount Striker | CH4TJG A072B1DAR0-6R3.63"GMGBolted7200V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A072B2DCR0-32R Fuse, Medium Voltage, 7200V, 32R, R Rated, Bolt On Mount Striker