MERSEN FERRAZ 9F60FPK010 Fuse, Medium Voltage, 38000V, 10A, E Rated, Ferrule Mount Striker | CH4RYE

MERSEN FERRAZ 9F60FPK010 Fuse, Medium Voltage, 38000V, 10A, E Rated, Ferrule Mount Striker

Item: CH4RYE Model: 9F60FPK010
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemMedium Voltage Fuse
Ac Voltage38000V AC
Amps10A
Body MaterialEpoxy
Diameter3"
Length30.81"
MountingClip
RatingE Rated

Shipping Info:

Ship weight (kg) 6.615
Ship height (cm)9.19
Ship length (cm)79.86
Ship width (cm)9.19

Product Variants

ProductModelAmpsBody MaterialMountingAc VoltageRatingHeightPrice
MERSEN FERRAZ 9F60FPK001 Fuse, Medium Voltage, 38000V, 1A, E Rated, Ferrule Mount Striker | CH4RXZ 9F60FPK0011AEpoxyClip38000V AC---
RFQ
MERSEN FERRAZ 9F60FPK002 Fuse, Medium Voltage, 38000V, 2A, E Rated, Ferrule Mount Striker | CH4RYA 9F60FPK0022AEpoxyClip38000V AC---
RFQ
MERSEN FERRAZ 9F60FPK003 Fuse, Medium Voltage, 38000V, 3A, E Rated, Ferrule Mount Striker | CH4RYB 9F60FPK0033AEpoxyClip38000V AC---
RFQ
MERSEN FERRAZ 9F60FPK005 Fuse, Medium Voltage, 38000V, 5A, E Rated, Ferrule Mount Striker | CH4RYC 9F60FPK0055AEpoxyClip38000V AC---
RFQ
MERSEN FERRAZ 9F60FPK007 Fuse, Medium Voltage, 38000V, 7A, E Rated, Ferrule Mount Striker | CH4RYD 9F60FPK0077AEpoxyClip38000V AC---
RFQ
MERSEN FERRAZ 9F60FPK015 Fuse, Medium Voltage, 38000V, 15A, E Rated, Ferrule Mount Striker | CH4RYF 9F60FPK01515AEpoxyClip38000V ACE Rated--
RFQ
MERSEN FERRAZ 9F60FPK020 Fuse, Medium Voltage, 38000V, 20A, E Rated, Ferrule Mount Striker | CH4RYG 9F60FPK02020AEpoxyClip38000V ACE Rated--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 9F60FPK010 Fuse, Medium Voltage, 38000V, 10A, E Rated, Ferrule Mount Striker