MERSEN FERRAZ 62033T Fuse Base, 600V, 200A, Class T, 3 Pole, Tin Plated, Aluminum Box | CH4RMG

MERSEN FERRAZ 62033T Fuse Base, 600V, 200A, Class T, 3 Pole, Tin Plated, Aluminium Box

Item: CH4RMG Model: 62033T
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating600V AC
Amps200A
Body MaterialPhenolic
Fuse ClassClass T
Height2 1/2"
Length6"
Max. Fuse Rating200A
Number Of Poles3
Width6"

Shipping Info:

Ship weight (kg) 1.656
Ship height (cm)6.2
Ship length (cm)18.08
Ship width (cm)18.08

Product Variants

ProductModelNumber Of PolesHeightBody MaterialAmpsMax. Fuse RatingFuse ClassPrice
MERSEN FERRAZ 60305T Fuse Base, 600V, 30A, Class T, Adder, Tin Plated, Aluminum Box | CH4REJ 60305TAdder1 14/25"GFPC30A30AClass T-
RFQ
MERSEN FERRAZ 60306T Fuse Base, 600V, 30A, Class T, 1 Pole, Tin Plated, Aluminum Box | CH4REN 60306T11 14/25"GFPC30A30AClass T€22.48
MERSEN FERRAZ 60307T Fuse Base, 600V, 30A, Class T, 2 Pole, Tin Plated, Aluminum Box | CH4RET 60307T21 14/25"GFPC30A30AClass T€35.30
MERSEN FERRAZ 60308T Fuse Base, 600V, 30A, Class T 3 Pole, Tin Plated, Aluminum Box | CH4REX 60308T31 14/25"GFPC30A30AClass T€49.08
MERSEN FERRAZ 60315T Fuse Base, Adder, 600V, 30A, Class T, Tin Plated, Copper Screw | CH4RFJ 60315TAdder1 14/25"GFPC30A30AClass T-
RFQ
MERSEN FERRAZ 60316T Fuse Base, 600V, 30A, Class T, 1 Pole, Tin Plated, Copper Screw | CH4RFN 60316T11 14/25"GFPC30A30AClass T-
RFQ
MERSEN FERRAZ 60317T Fuse Base, 600V, 30A, Class T, 2 Pole, Tin Plated, Copper Screw | CH4RFT 60317T21 14/25"GFPC30A30AClass T-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 62033T Fuse Base, 600V, 200A, Class T, 3 Pole, Tin Plated, Aluminium Box