Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ 60326SJ Fuse Base, 600V, 30A, Class J, 1 Pole, Tin Plated, Copper Pressure Plate | CH4RGN

MERSEN FERRAZ 60326SJ Fuse Base, 600V, 30A, Class J, 1 Pole, Tin Plated, Copper Pressure Plate

Item: CH4RGN Model: 60326SJCross Ref: 5LDK4
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€28.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating600V AC
Amps30A
Body MaterialGFPC
Fuse ClassClass J
Height2 1/5"
Length3.9"
Max. Fuse Rating30A
Number Of Poles1
Width1.29"
Connector TypePressure Plate
FeaturesSpace Saver
For Fuse Size2 1/4" L x 13/16" dia.
Fuse Block DesignOpen
Fuse Block StyleNonrejection
Fuse Ul ClassClass J
Mounting StyleBolt-Down, DIN Rail
Spring Reinforced ClipYes
StandardsCSA CERTIFIED, UL LISTED
Visual IndicationNonindicating
Voltage Rating600V AC/DC

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)8.89
Ship length (cm)17.78
Ship width (cm)16.51
Country of OriginMX

Product Details:

    • With Reinforced Clip

Product Variants

ProductModelAmpsMax. Fuse RatingHeightNumber Of PolesAc Voltage RatingBody MaterialFuse ClassPrice
MERSEN FERRAZ 60305SJ Fuse Base, 600V, 30A, Class J, Adder, Tin Plated, Aluminum Box | CH4REH 60305SJ30A30A2 1/5"Adder600V ACGFPCClass J-
RFQ
MERSEN FERRAZ 60306SJ Fuse Base, 600V, 30A, Class J, 1 Pole, Tin Plated, Aluminum Box | CH4REM 60306SJ30A30A2 1/5"1600V ACGFPCClass J€54.22
MERSEN FERRAZ 60307SJ Fuse Base, 600V, 30A, Class J, 2 Pole, Tin Plated, Aluminum Box | CH4RER 60307SJ30A30A2 1/5"2600V ACGFPCClass J€82.16
MERSEN FERRAZ 60308SJ Fuse Base, 600V, 30A, Class J 3 Pole, Tin Plated, Aluminum Box | CH4REW 60308SJ30A30A2 1/5"3600V ACGFPCClass J€70.94
MERSEN FERRAZ 60315SJ Fuse Base, Adder, 600V, 30A, Class J, Tin Plated, Copper Screw | CH4RFH 60315SJ30A30A2 1/5"Adder600V ACGFPCClass J-
RFQ
MERSEN FERRAZ 60316SJ Fuse Base, 600V, 30A, Class J, 1 Pole, Tin Plated, Copper Screw | CH4RFM 60316SJ30A30A2 1/5"1600V ACGFPCClass J€21.59
MERSEN FERRAZ 60317SJ Fuse Base, 600V, 30A, Class J, 2 Pole, Tin Plated, Copper Screw | CH4RFR 60317SJ30A30A2 1/5"2600VGFPCClass J€40.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 60326SJ Fuse Base, 600V, 30A, Class J, 1 Pole, Tin Plated, Copper Pressure Plate
€28.82 /unit