Flat Shipping

Flat Shipping at €24.99 + VAT

LYNDEX-NIKKEN C5011-1500-4.00 Shell Mill Holder 1.50 Inch Diameter Project 4 Inch | AH8FAY 38PD24

LYNDEX-NIKKEN C5011-1500-4.00 Shell Mill Holder 1.50 Inch Diameter Project 4 Inch

Item: AH8FAY Model: C5011-1500-4.00Cross Ref: 38PD24
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€337.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShell Mill Holder
Body Dia.3.799"
Coolant FedCoolant Through
For Use WithShell Mills
Pilot Dia.1 1/2"
Pilot Length0.93"
Projection4"
Shank TypeTaper
Thread Size1/4"-16
Contact TypeSingle Contact
Coolant SupplyCoolant Through
Lock Screw Size0.662"
MaterialMolybdenum
T.i.r. Tolerance0.0002"

Shipping Info:

Ship weight (kg) 7.02
Ship height (cm)13.97
Ship length (cm)33.02
Ship width (cm)13.97
Country of OriginJP

Product Variants

ProductModelBody Dia.ProjectionPilot Dia.Pilot LengthSizeCoolant FedPrice
LYNDEX-NIKKEN 850-032-1.00 Shell Mill Holder R8 0.50 Inch Diameter 0.57 Inch Length | AH8EWH 38NV25 850-032-1.001.38"1"1/2"0.57"-Coolant Through€146.71
LYNDEX-NIKKEN 850-048-1.00 Shell Mill Holder R8 0.75 Inch Diameter 0.69 Inch Length | AH8EWJ 38NV26 850-048-1.002"1"3/4"0.69"-Coolant Through€180.69
LYNDEX-NIKKEN 850-064-1.00 Shell Mill Holder R8 1 Inch Diameter 0.69 Inch Length | AH8EWK 38NV27 850-064-1.002.38"1"1"0.69"-Coolant Through€180.69
LYNDEX-NIKKEN 850-080-1.00 Shell Mill Holder R8 1.25 Inch Diameter 0.69 Inch Length | AH8EWL 38NV28 850-080-1.002 22/25"1"1 1/4"0.69"-Coolant Through€241.00
LYNDEX-NIKKEN 850-096-1.75 Shell Mill Holder R8 1.50 Inch Diameter 0.94 Inch Length | AH8EWM 38NV29 850-096-1.753 1/2"1 3/4"1 1/2"0.94"-Coolant Through€232.65
LYNDEX-NIKKEN B3001-0500-1.19 Shell Mill Holder BT30 0.50 Diameter 0.57 Inch Length | AH8EWN 38NV44 B3001-0500-1.191.378"1.19"1/2"0.57"BT30-€180.15
LYNDEX-NIKKEN B3001-0750-1.19 Shell Mill Holder BT30 0.75 Inch Diameter 0.67 Inch Length | AH8EWP 38NV45 B3001-0750-1.191.929"1.19"3/4"0.67"BT30-€177.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYNDEX-NIKKEN C5011-1500-4.00 Shell Mill Holder 1.50 Inch Diameter Project 4 Inch
€337.66 /unit