Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ 30352 Fuse Base, Midget, 600V, 30A, 2 Pole, Tin Plated, Copper Box | CH4QZG

MERSEN FERRAZ 30352 Fuse Base, Midget, 600V, 30A, 2 Pole, Tin Plated, Copper Box

Item: CH4QZG Model: 30352
In Stock : 28 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€57.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating600V AC
Amps30A
Body MaterialGFPC
Fuse ClassMidget
Height1.31"
Length3 1/25"
Max. Fuse Rating30A
Number Of Poles2
Width1 3/5"

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)3.33
Ship length (cm)7.72
Ship width (cm)4.06

Product Variants

ProductModelNumber Of PolesHeightAmpsFuse ClassMax. Fuse RatingHousing MaterialBody MaterialPrice
MERSEN FERRAZ 30310 Fuse Base, Adder, Midget, 600V, 30A, Tin Plated, Copper Screw | CH4QYC 30310Adder1.31"30AMidget30AGFPC--
RFQ
MERSEN FERRAZ 30311 Fuse Base, Midget, 600V, 30A, 1 Pole, Tin Plated, Copper Screw | CH4QYE 3031111.31"30AMidget30AGFPC-€12.36
MERSEN FERRAZ 30312 Fuse Base, Midget, 600V, 30A, 2 Pole, Tin Plated, Copper Screw | CH4QYG 3031221.31"30AMidget30AGFPC-€22.90
MERSEN FERRAZ 30313 Fuse Base, Midget, 600V, 30A, 3 Pole, Tin Plated, Copper Screw | CH4QYJ 3031331.31"30AMidget30AGFPC-€28.84
MERSEN FERRAZ 30320 Fuse Base, Midget, 600V, 30A, Adder, Tin Plated, Copper Pressure Plate | CH4QYR 30320Adder1.31"30AMidget30AGFPC--
RFQ
MERSEN FERRAZ 30321 Fuse Base, Midget, 600V, 30A, 1 Pole, Tin Plated, Copper Pressure Plate | CH4QYT 3032111.31"30AMidget30AGFPC-€15.19
MERSEN FERRAZ 30322 Fuse Base, Midget, 600V, 30A, 2 Pole, Tin Plated, Copper Pressure Plate | CH4QYU 3032221.31"30AMidget30AGFPC-€28.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 30352 Fuse Base, Midget, 600V, 30A, 2 Pole, Tin Plated, Copper Box
€57.26 /unit