Item | Cartridge |
Adhesive | Adhesive |
Adhesive Material | Acrylic |
Adhesive Properties | Aggressive Permanent Adhesive |
Application | Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component And Equipment Labeling, Electrical Labeling, General Identification, Inventory And Inspection Labeling, Laboratory Labeling, Warehouse Marking |
For Print Method | Thermal Transfer |
For Use With Grainger Item Number | 22NA79 |
For Use With Mfr. Model Number | R6200 |
Halogen Free | Halogen Free |
Indoor/outdoor | Outdoor |
Label Color | White |
Label Finish | Gloss |
Label Material | Polyester |
Label Media Format | Continuous Roll Cartridge |
Label Thickness | 0.003" |
Label Type | Permanent Printer |
Label Width | 1/4" |
Labels Per Row | 1 |
Legend | No Legend |
Material Properties | Halogen Free |
Max. Service Temp. | 230°F |
Number Of Labels Included | 1 |
Print Technology | Thermal Transfer |
Resistance Properties | Abrasion Resistant, Chemical Resistant, Corrosion Resistant, Fuel Resistant, Heat Resistant, Humidity Resistant, Low Temperature Resistant, Oil Resistant, UV Resistant, Weather Resistant |
Ribbon Color | Black |
Ribbon Formulation | Resin |
Roll Length | 21 ft. |
Secondary Label Included | No |
Service Temp. Range | -94°F to +230°F |
Tape Material | Permanent Polyester |
Vial/tube Size | 0.5 mL |
Compatible Grainger Part Number | 22NA79 |
Compatible Mfr Part Number | R6200 |
Indoor/outdoor Usage | Outdoor |
Material Series | Series B-423 |
Printer Series Compatibility | BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211 |
Product Type | Harsh-Environment Label |
Standards | ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA APPROVED, HALOGEN FREE (DIN VDE 0472 PART 815), UL RECOGNIZED |