MERSEN FERRAZ 25TPMOVSL150D Metal Oxide Varistor, Thermally Protected, 150V, Short Leads, 25kA, 420pk | CH4QVT

MERSEN FERRAZ 25TPMOVSL150D Metal Oxide Varistor, Thermally Protected, 150V, Short Leads, 25kA, 420pk

Item: CH4QVT Model: 25TPMOVSL150D
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemVaristor
Body MaterialPolyethelene Terphthalate
Frequency0.833 Hz
Height1 7/25"
Length1.19"
Width0.54"

Product Details:

    • Microswitch

Product Variants

ProductModelHeightBody MaterialPrice
MERSEN FERRAZ 25TPMOVSL150 Metal Oxide Varistor, Thermally Protected, 150V, 25kA, Short Leads, 500pk | CH4QVR 25TPMOVSL1501 7/25"Polyethelene Terphthalate-
RFQ
MERSEN FERRAZ 25TPMOVSL320 Metal Oxide Varistor, Thermally Protected, 320V, 25kA, Short Leads, 500pk | CH4QVU 25TPMOVSL3201 7/25"Polyethelene Terphthalate-
RFQ
MERSEN FERRAZ 25TPMOVSL320D Metal Oxide Varistor, Thermally Protected, 320V, 25kA, Short Leads, 420 pk | CH4QVV 25TPMOVSL320D1 7/25"Polyethelene Terphthalate-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 25TPMOVSL150D Metal Oxide Varistor, Thermally Protected, 150V, Short Leads, 25kA, 420pk