LOVEJOY 68514418053 AL150 Hub 1-7/8 Bore 1/2 x 1/4 Keyway | AJ2XNP

LOVEJOY 68514418053 AL Coupling Hub AL150 Coupling Size, 1-7/8 Inch Bore Size, 1/2 x 1/4 Inch Keyway

Item: AJ2XNP Model: 68514418053
In Stock

Get it by Tuesday, Jun 10

€133.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAL Type Hub
Bore Size1 7/8"
Bore TypeBored
ColorSilver
Coupling TypeJaw
Dimension G1"
Dimension Hd3.19"
Elastomeric MemberBuna N
Hp Rating @ 100 Rpm2 hp
Hp Rating @ 1200 Rpm24 hp
Hp Rating @ 1800 Rpm35 hp
Hp Rating @ 3600 Rpm72 hp
Hub Length2 3/4"
Hub MaterialAluminum
Hub Type2
KeywayKeyway
Keyway Depth1/2" x 1/4"
Keyway Size1/2" x 1/4"
Keyway Width1/2" x 1/4"
Length Through Bore1 3/4"
Max. Bore1 7/8"
Max. Speed5000 RPM
Min. Bore5/8"
Moment Of Inertia (solid) Wr272 lbs.-sq. in.
Nominal Torque1240 lbs.-in.
Number Of Jaws3
Overall Length4 1/2"
Set Screw Style Coupling Location Size0.63"
System Of MeasurementImperial
Thread Size5/16"-18

Shipping Info:

Ship weight (kg) 0.612
Ship height (cm)11.43
Ship length (cm)8.1
Ship width (cm)8.1
Country of OriginUS

Product Variants

ProductModelKeyway SizeMax. SpeedNumber Of JawsOverall LengthLength Through BoreNominal TorqueMax. BoreMin. BorePrice
LOVEJOY 68514410482 AL070 HUB 5/8" 3/16" x 3/32" Keyway | AC9WCJ 10482 685144104823/16" x 3/32"14000 RPM22"3/4"43.2 lbs.-in.3/4"1/4"€15.54
LOVEJOY 68514410491 AL070 HUB 3/4" 3/16" x 3/32" Keyway | AC9WCK 10491 685144104913/16" x 3/32"14000 RPM22"3/4"43.2 lbs.-in.3/4"1/4"€14.80
LOVEJOY 68514410635 AL075 HUB 1/2" 1/8" x 1/16 Keyway | AC9WCN 10635 685144106351/8" x 1/16"11000 RPM32 3/25"0.81"90 lbs.-in.7/8"1/4"€16.97
LOVEJOY 68514410639 AL075 HUB 5/8" 3/16" x 3/32" Keyway | AC9WCP 10639 685144106393/16" x 3/32"11000 RPM32 3/25"0.81"90 lbs.-in.7/8"1/4"€16.97
LOVEJOY 68514410640 AL075 HUB 3/4" 3/16" x 3/32" Keyway | AC9WCQ 10640 685144106403/16" x 3/32"11000 RPM32 3/25"0.81"90 lbs.-in.7/8"1/4"€16.97
LOVEJOY 68514410642 AL075 HUB 7/8" 3/16" x 3/32" Keyway | AC9WCR 10642 685144106423/16" x 3/32"11000 RPM32 3/25"0.81"90 lbs.-in.7/8"1/4"€15.47
LOVEJOY 68514410798 AL090 HUB 5/8" 3/16" x 3/32" Keyway | AC9WCU 10798 685144107983/16" x 3/32"9000 RPM32.34"0.91"144 lbs.-in.7/8"1/4"€25.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514418053 AL Coupling Hub AL150 Coupling Size, 1-7/8 Inch Bore Size, 1/2 x 1/4 Inch Keyway
€133.21 /unit