Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ 20356R Fuse Base, 250V, 30A Class R, 1 Pole, Tin Plated, Copper Box | CH4QRZ

MERSEN FERRAZ 20356R Fuse Base, 250V, 30A Class R, 1 Pole, Tin Plated, Copper Box

Item: CH4QRZ Model: 20356RCross Ref: 5LDE7
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€28.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating250V AC
Amps30A
Body MaterialGFPC
Fuse ClassR
Height1.38"
Length3"
Max. Fuse Rating30A
Number Of Poles1
Width1 1/4"
For Fuse Size2" L x 9/16" dia.
Fuse Block DesignOpen
Fuse Block StyleRejection
Fuse Ul ClassClass R
Mounting StyleBolt-Down
Spring Reinforced ClipYes
StandardsCSA CERTIFIED, UL LISTED
Visual IndicationNonindicating
Voltage Rating250V AC/DC

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)7.92
Ship length (cm)18.54
Ship width (cm)9.19
Country of OriginMX

Product Variants

ProductModelAmpsBody MaterialMax. Fuse RatingHeightNumber Of PolesAc Voltage RatingFuse ClassPrice
MERSEN FERRAZ 20305R Fuse Base, 250V, 30A Class R, Adder, Tin Plated, Aluminum Box | CH4QQR 20305R30AGFPC30A1.38"Adder250V ACR-
RFQ
MERSEN FERRAZ 20306R Fuse Base, 250V, 30A, Class R, 1 Pole, Tin Plate, Aluminum Box | CH4QQU 20306R30AGFPC30A1.38"1250V ACR€27.35
MERSEN FERRAZ 20307R Fuse Base, 250V, 30A Class R, 2 Pole, Tin Plated, Aluminum Box | CH4QQW 20307R30AGFPC30A1.38"2250V ACR€54.22
MERSEN FERRAZ 20308R Fuse Base, 250V, 30A Class R, 3 Pole, Tin Plated, Aluminum Box | CH4QQY 20306R 20308R30AGFPC30A1.38"3250V ACR€59.88
MERSEN FERRAZ 20315R Fuse Base, 250V, 30A Class R, Adder, Tin Plated, Copper Screw | CH4QRD 20315R30AGFPC30A1.38"Adder250V ACR-
RFQ
MERSEN FERRAZ 20316R Fuse Base, 250V, 30A Class R, 1 Pole, Tin Plated, Copper Screw | CH4QRF 20316R30AGFPC30A1.38"1250V ACR€22.12
MERSEN FERRAZ 20317R Fuse Base, 250V, 30A Class R, 2 Pole, Tin Plated, Copper Screw | CH4QRH 20317R30AGFPC30A1.38"2250V ACR-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 20356R Fuse Base, 250V, 30A Class R, 1 Pole, Tin Plated, Copper Box
€28.87 /unit