MERSEN FERRAZ 180TPMOVSLT Metal Oxide Varistor, Thermally Protected, 180V, 50kA, Short Leads, 500Pk | CH4QQD

MERSEN FERRAZ 180TPMOVSLT Metal Oxide Varistor, Thermally Protected, 180V, 50kA, Short Leads, 500Pk

Item: CH4QQD Model: 180TPMOVSLT
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemVaristor
Body MaterialPolyethelene Terphthalate
Height0.63"
Length2.35"
Width1.69"

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)1.6
Ship length (cm)5.97
Ship width (cm)4.29

Product Details:

    • Microswitch, Visual Tabs

Product Variants

ProductModelHeightBody MaterialPrice
MERSEN FERRAZ 150TPMOV Metal Oxide Varistor, Thermally Protected, 150V, 50kA, Standard Leads | CH4QPQ 150TPMOV0.63"Polyethelene Terphthalate-
RFQ
MERSEN FERRAZ 150TPMOV-HV Metal Oxide Varistor, Thermally Protected, 150V, 50kA, Standard Leads | CH4QPR 150TPMOV-HV0.63"Polyethelene Terphthalate-
RFQ
MERSEN FERRAZ 150TPMOVS Metal Oxide Varistor, Thermally Protected, 150V, 50kA, Short Leads | CH4QPT 150TPMOVS0.63"Polyethelene Terphthalate-
RFQ
MERSEN FERRAZ 150TPMOVSL Metal Oxide Varistor, Thermally Protected, 150V, 50kA, Short Leads, 500Pk | CH4QPU 150TPMOVSL0.63"Polyethelene Terphthalate-
RFQ
MERSEN FERRAZ 150TPMOVSL-HV Metal Oxide Varistor, Thermally Protected, 150V, 50kA, Short Leads, 500Pk | CH4QPV 150TPMOVSL-HV0.63"Polyethelene Terphthalate-
RFQ
MERSEN FERRAZ 150TPMOVSLT Metal Oxide Varistor, Thermally Protected, 150V, 50kA, Short Leads, 500Pk | CH4QPW 150TPMOVSLT0.63"Polyethelene Terphthalate-
RFQ
MERSEN FERRAZ 150TPMOVST Metal Oxide Varistor, Thermally Protected, 150V, 50kA, Short Leads | CH4QPX 150TPMOVST0.63"Polyethelene Terphthalate-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ 180TPMOVSLT Metal Oxide Varistor, Thermally Protected, 180V, 50kA, Short Leads, 500Pk