Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 53210X Plunger Spring Without Lock 1/2-13 - Pack Of 5 | AC4CVN 2YMF9

TE-CO 53210X Plunger Spring Without Lock 1/2-13 - Pack Of 5

Item: AC4CVN Model: 53210XCross Ref: 2YMF9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Plunger
Body Length1 1/4"
Body Width1/2"
FunctionUsed In Applications When Higher End Forces Are Needed, Often Used To Raise Or Eject Parts
GradeGrade 303
MaterialStainless Steel
Thread Size1/2"-13
TypeWithout Locking Element
Body Diameter1/2"
Body MaterialStainless Steel
Body Material GradeGrade 303
Drive Size0.188"
Final Nose Force17.4 lbf.
Initial Nose Force6.6 lbf.
Measurement SystemInch
Mounting TypeHex Socket Drive
Overall Length1.5"
Plunger FinishUncoated
Plunger MaterialStainless Steel
Plunger Material GradeGrade 303
Plunger Projection0.25"
Plunger Width0.248"
Thread-locking ElementWithout Thread-Locking Element

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)1.27
Ship length (cm)14.22
Ship width (cm)11.68
HS code7318190000
Country of OriginUS

Product Variants

ProductModelBody LengthTypePlunger Dia.Body WidthOverall LengthProjectionThread LengthThread-locking Element IncludedPkg. Qty.Price
TE-CO 53201 Plunger Spring Stainless Steel #6-32 17/32 - Pack Of 5 | AC4CKR 2YLD3 532010.531"With Locking Element0.046"#6-3217/32"0.062"17/32"Yes5€73.74
TE-CO 53202 Plunger Spring Stainless Steel #6-32 3/8 - Pack Of 5 | AC4CKT 2YLD4 532023/8"With Locking Element0.046"#6-323/8"0.093"3/8"Yes5€83.60
TE-CO 53203 Plunger Spring Stainless Steel #8-32 5/8 - Pack Of 5 | AC4CKU 2YLD5 532035/8"With Locking Element0.07"#8-325/8"0.093"5/8"Yes5€73.15
TE-CO 53204 Plunger Spring Stainless Steel #10-32 3/4 - Pack Of 5 | AC4CKV 2YLD6 532043/4"With Locking Element0.093"#10-323/4"1/8"3/4"Yes5€74.11
TE-CO 53205 Plunger Spring Stainless Steel 1/4-20 1 - Pack Of 5 | AC4CKW 2YLD7 532051"With Locking Element-1/4"----5€69.49
TE-CO 53206 Plunger Spring Stainless Steel 1/4-28 1 - Pack Of 5 | AC4CKX 2YLD8 532061"--1/4"----5€68.66
TE-CO 53207 Plunger Spring Stainless Steel 1/4-20 3/4 - Pack Of 5 | AC4CKY 2YLD9 532073/4"With Locking Element-1/4"----5€64.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 53210X Plunger Spring Without Lock 1/2-13 - Pack Of 5
€74.79 /unit