Flat Shipping

Flat Shipping at €24.99 + VAT

MERIT 69957399718 Locking Sanding Disc 3 Inch 36 Grit Tr Pk50 | AG7AHB 49U890

MERIT 69957399718 Locking Sanding Disc 3 Inch 36 Grit Tr Pk50

Item: AG7AHB Model: 69957399718Cross Ref: 49U890
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.40 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Sanding Disc
Abrasive GradeCoarse
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Attaching SystemTR
Backing MaterialCloth
Backing WeightY
ColorBrown
Diameter3"
Grit36
Coating CoverageClosed
Quick Change SystemTR

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)12.19
Ship length (cm)21.34
Ship width (cm)12.19
HS code6805300000
Country of OriginUS

Product Variants

ProductModelDiameterAbrasive GradeAbrasive MaterialPkg. Qty.Price
MERIT 69957399706 Locking Sanding Dsc 2 Inch 36 Grit Tr Pk100 | AG7AGY 49U887 699573997062"CoarseAluminum Oxide100€108.32
MERIT 69957399711 Locking Sanding Dsc 2 Inch 100 Grit Tr Pk100 | AG7AGZ 49U888 699573997112"Grade MEDAluminum Oxide100€104.50
MERIT 69957399715 Locking Sanding Dsc 2 Inch 240 Grit Tr Pk100 | AG7AHA 49U889 699573997152"Very FineAluminum Oxide100€104.50
MERIT 69957399710 Locking Sanding Disc 2 Inch 80 Grit Tr Pk100 | AG7AHC 49U891 699573997102"Grade MEDAluminum Oxide100€104.50
MERIT 69957399721 Locking Sanding Disc 3 Inch 60 Grit Tr Pk50 | AG7AHP 49U904 699573997213"Grade MEDAluminum Oxide50€73.95
MERIT 69957399723 Locking Sanding Disc 3 Inch 100 Grit Tr Pk50 | AG7AHQ 49U905 699573997233"Grade MEDAluminum Oxide50€72.78
MERIT 69957399722 Locking Sanding Disc 3 Inch 80 Grit Tr Pk50 | AG7AHR 49U906 699573997223"Grade MEDAluminum Oxide50€73.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 69957399718 Locking Sanding Disc 3 Inch 36 Grit Tr Pk50
€87.40 /pack