Flat Shipping

Flat Shipping at €24.99 + VAT

MERIT 66623357295 Arbor Mount Sanding Disc 7 x 7/8 24g - Pack Of 25 | AB2BCA 1KWL4

MERIT 66623357295 Arbor Mount Sanding Disc 7 x 7/8 24g - Pack Of 25

Item: AB2BCA Model: 66623357295Cross Ref: 1KWL4
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor Mount Sanding Disc
Abrasive GradeExtra Coarse
Abrasive MaterialZirconium Aluminum Oxide
Abrasive TypeClosed Coat, Resin Bonded
Backing MaterialFiber
Backing WeightY
ColorBlue
Diameter7"
Grit24
Max. Speed8600 RPM
Mounting Hole Size7/8"
Vacuum Hole DesignNo Hole
Arbor Hole Size7/8"
Arbor Hole TypeUnthreaded
Maximum Operating Speed8600 RPM
Resistance PropertiesTear
SeriesFX672 Series

Shipping Info:

Ship weight (kg) 1.7955
Ship height (cm)8.13
Ship length (cm)19.3
Ship width (cm)19.56
HS code6805100000
Country of OriginUS

Product Variants

ProductModelDiameterAbrasive MaterialColorGritMax. SpeedAbrasive GradeAbrasive TypeMounting Hole SizePkg. Qty.Price
MERIT 66623357276 Arbor Mount Sanding Disc 5 x 7/8 Inch 24g - Pack Of 25 | AB2BCC 1KWL6 666233572765"Aluminum OxideBrown2410000 RPMExtra CoarseClosed Coat, Resin Bonded7/8"25€38.59
MERIT 66623357290 Arbor Mount Sanding Disc 5 x 7/8 24g - Pack Of 25 | AB2BCD 1KWL7 666233572905"Zirconium Aluminum OxideBlue2410000 RPMExtra CoarseClosed Coat, Resin Bonded7/8"25€74.93
MERIT 66623355597 Arbor Mount Sanding Disc 5 x 7/8 24g - Pack Of 25 | AB2BCE 1KWL8 666233555975"Ceramic Aluminum OxideBrown2410000 RPMExtra CoarseClosed Coat, Resin Bonded7/8"25€99.55
MERIT 66623357277 Arbor Mount Sanding Disc 5 x 7/8 Inch 36g - Pack Of 25 | AB2BCF 1KWL9 666233572775"Aluminum OxideBrown3610000 RPMExtra CoarseClosed Coat, Resin Bonded7/8"25€38.59
MERIT 66623355598 Arbor Mount Sanding Disc 5 x 7/8 36g - Pack Of 25 | AB2BCH 1KXL2 666233555985"Ceramic Aluminum OxideBrown3610000 RPMExtra CoarseClosed Coat, Resin Bonded7/8"25€93.28
MERIT 66623353309 Arbor Mount Sanding Disc 4-1/2 x 7/8 24g - Pack Of 25 | AB2BGK 1KYA8 666233533094 1/2"Aluminum OxideBrown2411000 RPMExtra CoarseClosed Coat, Resin Bonded7/8"25€35.42
MERIT 66623355601 Arbor Mount Disc 4-1/2 x 7/8 Inch 24g - Pack Of 25 | AB2BGM 1KYB1 666233556014 1/2"Ceramic Aluminum OxideBrown2411000 RPMExtra CoarseClosed Coat, Resin Bonded7/8"25€83.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 66623357295 Arbor Mount Sanding Disc 7 x 7/8 24g - Pack Of 25