Flat Shipping

Flat Shipping at €24.99 + VAT

MERIT 66623353314 Arbor Mount Sanding Disc 4-1/2 120g - Pack Of 25 | AB2BCB 1KWL5

MERIT 66623353314 Arbor Mount Sanding Disc 4-1/2 120g - Pack Of 25

Item: AB2BCB Model: 66623353314Cross Ref: 1KWL5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.25 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor Mount Sanding Disc
Abrasive GradeFine
Abrasive MaterialAluminum Oxide
Abrasive TypeClosed Coat, Resin Bonded
Backing MaterialFiber
Backing WeightY
ColorBrown
Diameter4 1/2"
Grit120
Max. Speed11000 RPM
Mounting Hole Size7/8"
Vacuum Hole DesignNo Hole
Arbor Hole Size7/8"
Arbor Hole TypeUnthreaded
Maximum Operating Speed11000 RPM
Resistance PropertiesTear
SeriesF240 Series

Shipping Info:

Ship weight (kg) 0.3285
Ship height (cm)4.32
Ship length (cm)14.48
Ship width (cm)14.48
HS code6805100000
Country of OriginUS

Product Variants

ProductModelDiameterMax. SpeedAbrasive MaterialAbrasive GradeAbrasive TypeColorGritMounting Hole SizePkg. Qty.Price
MERIT 66623357282 Arbor Mount Sanding Disc 5 x 7/8 120g - Pack Of 25 | AB2BBY 1KWL2 666233572825"10000 RPMAluminum OxideFineClosed Coat, Resin BondedBrown1207/8"25€37.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 66623353314 Arbor Mount Sanding Disc 4-1/2 120g - Pack Of 25
€31.25 /pack