Flat Shipping

Flat Shipping at €24.99 + VAT

MERIT 66623333513 Sanding Belt 1/2 inch Width x 24 inch Length 360 Grit | AF9TDE 30TR89

MERIT 66623333513 Sanding Belt 1/2 inch Width x 24 inch Length 360 Grit

Item: AF9TDE Model: 66623333513Cross Ref: 30TR89
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
Backing MaterialNylon
Backing WeightX
ColorBlue
GradeVery Fine
Grit360
Length24"
Width1/2"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.27
Ship length (cm)22.1
Ship width (cm)18.03
HS code6805300000
Country of OriginMX

Product Variants

ProductModelGritColorAbrasive TypeAbrasive MaterialBacking MaterialBacking WeightPrice
MERIT 66623333498 Sanding Belt 1/2 inch Width x 24 inch Length 150 Grit | AF9TDD 30TR88 66623333498150MaroonNon WovenAluminum OxideNylonX€4.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 66623333513 Sanding Belt 1/2 inch Width x 24 inch Length 360 Grit
€4.62 /unit