Flat Shipping

Flat Shipping at €24.99 + VAT

MERIT 66623326072 Surface Conditioning Disc 5 inch Extra Coarse | AG3CKQ 32UX66

MERIT 66623326072 Surface Conditioning Disc 5 inch Extra Coarse

Item: AG3CKQ Model: 66623326072Cross Ref: 32UX66
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurface Conditioning Disc
Abrasive GradeExtra Coarse
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
Back MaterialNylon
Backing WeightX
ColorBlack
Diameter5"
Grit Type40
Vacuum Hole DesignNo Hole
GradeExtra Coarse
Resistance PropertiesSmear
SeriesSurface Prep
Vacuum Hole PatternNon-Vacuum

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)0.76
Ship length (cm)12.95
Ship width (cm)12.95
HS code6804100000
Country of OriginMX

Product Variants

ProductModelAbrasive GradeColorGrit TypeDiameterAbrasive MaterialBacking WeightBack MaterialPrice
MERIT 05539512519 Surface Conditioning Disc 5 inch 50 Grit Coarse | AG3CKR 32UX67 05539512519CoarseBrown505"Aluminum OxideXNylon€4.38
MERIT 05539512518 Surface Conditioning Disc 5 inch 80 Grit Medium | AG3CKT 32UX68 05539512518Grade MEDMaroon805"Aluminum OxideXNylon€4.40
MERIT 08834162584 Surface Conditioning Disc 5 inch Very Fine | AG3CKU 32UX69 08834162584Very FineBlue1505"Aluminum OxideXNylon€4.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 66623326072 Surface Conditioning Disc 5 inch Extra Coarse
€7.26 /unit