Flat Shipping

Flat Shipping at €24.99 + VAT

MERIT 08834184194 Cross Pad, 2 Inch W X 2 Inch L, #8-32 Eyelet, Aluminum Oxide, 80 Grit, X Wt Cotton, R228 | CT3ADH

MERIT 08834184194 Cross Pad, 2 Inch Width x 2 Inch Length, #8-32 Eyelet, Aluminum Oxide, 80 Grit, x Wt Cotton, R228

Item: CT3ADH Model: 08834184194Cross Ref: 804KW7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPad
Abrasive GradeMedium
Abrasive MaterialAluminum Oxide
Backing MaterialCotton
Backing WeightX
Connector Size#8-32
Grit80
Length2"
Max. Operating Speed18000 RPM
Mfr. SeriesR228 Series
Width2"

Shipping Info:

Ship weight (kg) 0.0086
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelConnector SizeAbrasive GradeMax. Operating SpeedBacking WeightBacking MaterialColorPrice
MERIT 08834182196 Cross Pad, 1 1/2 Inch W X 1 1/2 Inch L, #8-32 Eyelet, Aluminum Oxide, 100 Grit | CT3ADA 08834182196#8-32Medium18000 RPMXCotton-€4.18
MERIT 08834182148 Cross Pad, 1 1/2 Inch W X 1 1/2 Inch L, #8-32 Eyelet, Aluminum Oxide, 120 Grit | CT3ADB 08834182148#8-32Medium23000 RPMXCottonBrown€4.44
MERIT 08834184258 Cross Pad, 1 1/2 Inch W X 1 1/2 Inch L, #8-32 Eyelet, Aluminum Oxide, P60 Grit | CT3ADC 08834184258#8-32Coarse23000 RPMXCottonBrown€4.44
MERIT 08834185164 Cross Pad, 1 Inch W X 1 Inch L, #3-48 Eyelet, Aluminum Oxide, 120 Grit, X Wt Cotton, R228 | CT3ADD 08834185164#3-48Medium25000 RPMXCottonBrown€4.52
MERIT 08834184943 Cross Pad, 1 Inch W X 1 Inch L, #3-48 Eyelet, Aluminum Oxide, P60 Grit, X Wt Cotton, R228 | CT3ADE 08834184943#3-48Coarse25000 RPMXCottonBrown€4.52
MERIT 08834185519 Cross Pad, 1 Inch W X 1 Inch L, #3-48 Eyelet, Aluminum Oxide, P80 Grit, J Wt Cotton, R228 | CT3ADF 08834185519#3-48Medium25000 RPMJCottonBrown€4.52
MERIT 08834182132 Cross Pad, 2 Inch W X 2 Inch L, #8-32 Eyelet, Aluminum Oxide, 120 Grit, X Wt Cotton, R228 | CT3ADG 08834182132#8-32Medium23000 RPMXCottonBrown€4.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 08834184194 Cross Pad, 2 Inch Width x 2 Inch Length, #8-32 Eyelet, Aluminum Oxide, 80 Grit, x Wt Cotton, R228
€6.29 /unit