Flat Shipping

Flat Shipping at €24.99 + VAT

MERIT 08834168804 Surface Conditioning Disc 4 inch 40 Grit Nylon | AG3CKE 32UX49

MERIT 08834168804 Surface Conditioning Disc 4 inch 40 Grit Nylon

Item: AG3CKE Model: 08834168804Cross Ref: 32UX49
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurface Conditioning Disc
Abrasive GradeExtra Coarse
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
Attaching SystemTS
Attachment TypeQuick Change
Backing MaterialNylon
Backing WeightX
ColorBlack
Diameter4"
Grit40
GradeExtra Coarse
Maximum Operating Speed15000 RPM
Quick-change SystemTS
Resistance PropertiesLoad
SeriesSurface Prep

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)10.41
Ship width (cm)10.41
HS code6805300000

Product Variants

ProductModelAbrasive GradeDiameterAbrasive MaterialPrice
MERIT 66623340040 Surface Conditioning Disc 4 inch 80 Grit Medium | AG3CKG 32UX51 66623340040Grade MED4"Aluminum Oxide€4.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 08834168804 Surface Conditioning Disc 4 inch 40 Grit Nylon
€4.33 /unit