Flat Shipping

Flat Shipping at €24.99 + VAT

MERIT 08834154100 Bore Polisher | CT2ZJE

MERIT 08834154100 Bore Polisher

Item: CT2ZJE Model: 08834154100Cross Ref: 3RB37
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBore Polisher
Abrasive GradeCoarse
Abrasive MaterialAluminum Oxide
Backing MaterialCotton, Polyester
Backing WeightY
Compatible Bore Inner Dia. (maximum)2"
Compatible Bore Inner Dia. (minimum)1 1/2"
For Use With Grainger Item Number3RB57, 464P95
For Use With Mfr. Model Number08834154183, 08834154187, 08834154461
Grit60
Max. Operating Speed20000 RPM
Mfr. SeriesR369 Series
Compatible Bore Inner Diameter (minimum)1 1/2"
Compatible Mandrel Grainger Part Number3RB57, 464P95

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginFR

Product Variants

ProductModelCompatible Bore Inner Dia. (minimum)Compatible Bore Inner Dia. (maximum)Abrasive GradeGritMax. Operating SpeedBacking WeightPrice
MERIT 08834154092 Bore Polisher | CT2ZHQ 088341540921"1 1/2"Medium8022000 RPMY€22.89
MERIT 08834154193 Bore Polisher | CT2ZHR 088341541935/8"1"Medium12025000 RPMY€12.11
MERIT 08834154175 Bore Polisher | CT2ZHT 088341541755 1/4"5 7/8"Fine1808000 RPMY€55.63
MERIT 08834154195 Bore Polisher | CT2ZHU 088341541955/8"1"Fine18025000 RPMY€12.11
MERIT 08834154176 Bore Polisher | CT2ZHV 088341541765 1/4"5 7/8"Very Fine2408000 RPMY€55.63
MERIT 08834154101 Bore Polisher | CT2ZHW 088341541011 1/2"2"Medium8020000 RPMY€24.05
MERIT 08834154091 Bore Polisher | CT2ZHX 088341540911"1 1/2"Coarse6022000 RPMY€23.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 08834154100 Bore Polisher
€21.34 /unit