Flat Shipping

Flat Shipping at €24.99 + VAT

MERIT 08834137262 Flap Wheel 3 Diameter 2 Width Shank 1/4 120 | AC4JNA 30C753

MERIT 08834137262 Flap Wheel 3 Diameter 2 Width Shank 1/4 120

Item: AC4JNA Model: 08834137262Cross Ref: 30C753
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Flap Wheel
Abrasive MaterialAluminum Oxide
Abrasive TypeClosed Coat, Resin Bonded
GradeFine
Grit120
Shank Size1/4"
Shank TypeStraight
Wheel Dia.3"
Width2"
Abrasive GradeMedium
Backing MaterialCotton
Backing WeightX
Flap Width2"
Resistance PropertiesWear
Wheel Diameter3"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)8.38
Ship length (cm)7.62
Ship width (cm)7.62
HS code6805301000
Country of OriginDE

Product Variants

ProductModelWheel Dia.GritShank SizeGradeAbrasive MaterialAbrasive TypePrice
MERIT 08834137142 Flap Wheel 1-1/2 Diameter 1 Width Shank 1/4 120 | AC4JGK 30C612 088341371421 1/2"1201/4"FineAluminum OxideClosed Coat, Resin Bonded€10.56
MERIT 08834132101 Flap Wheel 1-1/2 Diameter 1 Width Shank 1/4 240 | AC4JGP 30C616 088341321011 1/2"2401/4"Very FineAluminum OxideClosed Coat, Resin Bonded€11.15
MERIT 08834137340 Flap Wheel 1-1/2 Diameter 1 Width Shank 1/4 60 | AC4JGU 30C620 088341373401 1/2"601/4"CoarseAluminum OxideClosed Coat, Resin Bonded€9.57
MERIT 08834137141 Flap Wheel 1-1/2 Diameter 1 Width Shank 1/4 80 | AC4JGW 30C622 088341371411 1/2"801/4"Grade MEDAluminum OxideClosed Coat, Resin Bonded€9.57
MERIT 08834137312 Flap Wheel 1 Diameter 1 Width Shank 1/4 120 | AC4JHA 30C627 088341373121"1201/4"FineAluminum OxideClosed Coat, Resin Bonded€7.55
MERIT 08834137313 Flap Wheel 1 Diameter 1 Width Shank 1/4 180 | AC4JHC 30C629 088341373131"1801/4"Very FineAluminum OxideClosed Coat, Resin Bonded€8.03
MERIT 08834137315 Flap Wheel 1 Diameter 1 Width Shank 1/4 320 | AC4JHG 30C633 088341373151"3201/4"Extra FineAluminum OxideClosed Coat, Resin Bonded€6.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 08834137262 Flap Wheel 3 Diameter 2 Width Shank 1/4 120
€31.20 /unit