Flat Shipping

Flat Shipping at €24.99 + VAT

MERIT 08834137001 Flap Wheel Adapter 1/4 Inch Shank Diameter 1/4-20 | AH4BGY 34CC49

MERIT 08834137001 Flap Wheel Adapter 1/4 Inch Shank Diameter 1/4-20

Item: AH4BGY Model: 08834137001Cross Ref: 34CC49
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Wheel Adapter
Pilot Length0.688"
Shank Dia.1/4"
Abrasive Mounting Connector TypeThreaded Shank
Compatible Abrasive TypeFlap Wheels
For Abrasive Thread Size1/4"-20
Maximum Operating Speed20000 RPM
Product TypeFlap Wheel Threaded Shank Adapter
Tool Connection1/4" Straight Shank
Tool Mounting Connector Size1/4"
Tool Mounting Connector TypeStraight Shank

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)3.05
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 08834137001 Flap Wheel Adapter 1/4 Inch Shank Diameter 1/4-20
€3.62 /unit