Flat Shipping

Flat Shipping at €24.99 + VAT

MERIT 08834131558 Non-Woven Disc Wheel, 3 Inch Dia x 1/2 Inch Width, 1/4 Inch Size Straight Shaft | CT3ADY

MERIT 08834131558 Non-Woven Disc Wheel, 3 Inch Dia x 1/2 Inch Width, 1/4 Inch Size Straight Shaft

Item: CT3ADY Model: 08834131558Cross Ref: 358FJ2
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWheel
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
Connector Size1/4"
Connector TypeStraight Shaft
Diameter3"
Face Width1/2"
GradeGrade MED
Max. Operating Speed8000 RPM
Mfr. SeriesMerit Disc Wheels Series

Shipping Info:

Ship weight (kg) 0.3177
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDiameterFace WidthGradeMax. Operating SpeedAbrasive MaterialPrice
MERIT 08834131497 Non-Woven Disc Wheel, 3 Inch Dia x 1 Inch Width, 1/4 Inch Size Straight Shaft | CT2ZQM 088341314973"1"Very Fine8000 RPMAluminum Oxide€19.48
MERIT 08834131554 Non-Woven Disc Wheel, 2 Inch Dia x 1 Inch Width, 1/4 Inch Straight Shaft, Aluminum Oxide | CT3ADU 088341315542"1"Grade MED12000 RPMAluminum Oxide€13.26
MERIT 08834131551 Non-Woven Disc Wheel, 2 Inch Dia x 1/2 Inch Width, 1/4 Inch Size Straight Shaft | CT3ADV 088341315512"1/2"Grade MED12000 RPMAluminum Oxide€12.13
MERIT 08834131496 Non-Woven Disc Wheel, 3 Inch Dia x 1 Inch Width, 1/4 Inch Size Straight Shaft | CT3ADW 088341314963"1"Grade MED8000 RPMAluminum Oxide€23.33
MERIT 08834131557 Non-Woven Disc Wheel, 3 Inch Dia x 1 Inch Width, 1/4 Inch Size Straight Shaft | CT3ADX 088341315573"1"Fine8000 RPMAluminum Oxide€19.95
MERIT 08834131560 Non-Woven Disc Wheel, 3 Inch Dia x 1/2 Inch Width, 1/4 Inch Size Straight Shaft | CT3ADZ 088341315603"1/2"Very Fine8000 RPMAluminum Oxide€13.57
MERIT 08834131564 Non-Woven Disc Wheel, 4 Inch Dia x 1 Inch Width, 1/4 Inch Size Straight Shaft | CT3AEA 088341315644"1"Grade MED6000 RPMAluminum Oxide€36.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 08834131558 Non-Woven Disc Wheel, 3 Inch Dia x 1/2 Inch Width, 1/4 Inch Size Straight Shaft
€13.69 /unit