Flat Shipping

Flat Shipping at €24.99 + VAT

MERIT 08834123036 Coated Unmounted Flap Wheel, 120 Grit Ceramic, 6 Inch Dia., 2 Inch Face Width | CH6HLM 2KNF8

MERIT 08834123036 Coated Unmounted Flap Wheel, 120 Grit Ceramic, 6 Inch Dia., 2 Inch Face Width

Item: CH6HLM Model: 08834123036Cross Ref: 2KNF8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€75.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Wheel
Abrasive GradeFine
Abrasive MaterialCeramic
Abrasive TypeCoated
Diameter6"
Face Width2"
FinishFine
Grit120
Hole Size1"
Max. Speed6000 RPM

Shipping Info:

Ship weight (kg) 0.63
Country of OriginFR

Product Variants

ProductModelAbrasive MaterialAbrasive GradeGritMax. SpeedFace WidthFinishShank SizeAbrasive TypePrice
MERIT 08834137101 Flap Wheel 1 Inch x 5/8 Inch 30000 80 Grit | AF9TCQ 30TR70 08834137101CeramicGrade MED8030000 RPM--1/4"Coated€5.75
MERIT 08834123033 Coated Unmounted Flap Wheel, 60 Grit Ceramic, 6 Inch Dia., 2 Inch Face Width | CH6HLK 2KNF6 08834123033CeramicGrade MED606000 RPM2"Medium-Coated€60.43
MERIT 08834123073 Coated Unmounted Flap Wheel, 80 Grit Ceramic, 8 Inch Dia., 1 Inch Face Width | CH6HLN 2KNG1 08834123073CeramicGrade MED804500 RPM1"Medium-Coated€108.93
MERIT 08834137475 Mounted Flap Wheel, Coated, Straight, Aluminum Oxide, 3/8 Inch Dia. | CH6HLU 3RE11 08834137475Aluminum OxideVery Fine32040000 RPM3/8"-1/8"Coated€10.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 08834123036 Coated Unmounted Flap Wheel, 120 Grit Ceramic, 6 Inch Dia., 2 Inch Face Width
€75.55 /unit