Flat Shipping

Flat Shipping at €24.99 + VAT

MERIT 05539512515 Surface Conditioning Disc 4 inch 50 Grit Coarse | AG3CLL 32UX89

MERIT 05539512515 Surface Conditioning Disc 4 inch 50 Grit Coarse

Item: AG3CLL Model: 05539512515Cross Ref: 32UX89
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurface Conditioning Disc
Abrasive GradeCoarse
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
Back MaterialNylon
Backing WeightX
ColorBrown
Diameter4"
Grit Type50
Vacuum Hole DesignNo Hole
GradeCoarse
Resistance PropertiesSmear
SeriesSurface Prep
Vacuum Hole PatternNon-Vacuum

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)0.76
Ship length (cm)10.41
Ship width (cm)10.41
HS code6804100000
Country of OriginMX

Product Variants

ProductModelAbrasive GradeColorGrit TypeDiameterAbrasive MaterialBacking WeightBack MaterialPrice
MERIT 05539512514 Surface Conditioning Disc 4 inch 80 Grit Medium | AG3CLM 32UX90 05539512514Grade MEDMaroon804"Aluminum OxideXNylon€3.77
MERIT 66623325935 Surface Conditioning Disc 4 inch Very Fine | AG3CLN 32UX91 66623325935Very FineBlue1504"Aluminum OxideXNylon€3.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERIT 05539512515 Surface Conditioning Disc 4 inch 50 Grit Coarse
€6.81 /unit