Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERCOID 3200G-4-FM-1-1 Pressure Transmitter 0 - 3600 Psi Foam Ce | AA4RFK 13A898

MERCOID 3200G-4-FM-1-1 Pressure Transmitter 0 - 3600 Psi Foam Ce

Item: AA4RFK Model: 3200G-4-FM-1-1Cross Ref: 13A898
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2,304.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Transmitter
Calibration CertificateN
Case ColorGray
Case FinishEpoxy Coated
Case MaterialAluminum
Connection Size1/2"
Display UnitsMultiple Units
GradeGrade 316L
Loop Resistance0 ohms to 1500 ohms
Number Of Digits5.0
Operating Temp. Range-40°F to +248°F
Output Amps4-20 mA
Power Required11.9-45V DC
Powered By11.9 To 45V DC
Range0 psi to 3600 psi
Resolution1 Significant Digit
Socket MaterialStainless Steel
Calibration Certificate IncludedNo
Electrical ConnectionsScrew Terminals
Explosion/fire ProofYes
Housing MaterialAluminum
Maximum Pressure10000 psi
Nema RatingNEMA 4X
Nist Traceable CertificateNo
Overall Height6 1/4"
Overall Length4.25"
Overall Width3 1/2"
Pressure Unitspsi
Process Connection TypeNPT
Product TypeExplosion-Proof-Rated Transmitter
Response Time0.12 sec.
StandardsCE, FM
Weight5.5 lbs.

Shipping Info:

Ship weight (kg) 1.701
Ship height (cm)17.27
Ship length (cm)34.04
Ship width (cm)15.75
HS code9026204000
Country of OriginKR

Product Variants

ProductModelRangeOutput AmpsPower RequiredResolutionSocket MaterialLoop ResistancePowered ByCase ColorPrice
MERCOID 3100D-2-FM-1-1 Pressure Transmitter 0-30 Inch W.c. Foam Ce | AA4REW 13A883 3100D-2-FM-1-10 in. wc to 30 in. wc4-20 mA11.9-45V DC1 Significant DigitStainless Steel0 ohms to 1500 ohms11.9 To 45V DCGray€2,358.35
MERCOID 3100D-3-FM-1-1 Pressure Transmitter 0-150 Inch W.c. Foam Ce | AA4REX 13A884 3100D-3-FM-1-10 in. wc to 150 in. wc-11.9-45V DC1 Significant DigitStainless Steel0 ohms to 1500 ohms11.9 To 45V DCGray€2,259.40
MERCOID 3100D-4-FM-1-1 Pressure Transmitter 0-750 Inch W.c. Foam Ce | AA4REY 13A885 3100D-4-FM-1-10 in. wc to 750 in. wc5-20 mA11.9-45V DC1 Significant DigitStainless Steel0 ohms to 1500 ohms11.9 To 45V DCGray€2,259.40
MERCOID 3100D-5-FM-1-1 Pressure Transmitter 0-100 Psi Foam Ce | AA4REZ 13A886 3100D-5-FM-1-10 psi to 100 psi-11.9-45V DC1 Significant DigitStainless Steel0 ohms to 1500 ohms11.9 To 45V DCGray€2,358.35
MERCOID 3100D-6-FM-1-1 Pressure Transmitter 0-300 Psi Foam Ce | AA4RFA 13A887 3100D-6-FM-1-10 psi to 300 psi6-20 mA11.9-45V DC1 Significant DigitStainless Steel0 ohms to 1500 ohms11.9 To 45V DCGray€2,358.35
MERCOID 3100D-2-FM-1-1-LCD Pressure Transmitter 0-30 Inch W.c. Foam Ce | AA4RFB 13A888 3100D-2-FM-1-1-LCD0 in. wc to 30 in. wc-11.9-45V DC1 Significant DigitStainless Steel0 ohms to 1500 ohms11.9 To 45V DCGray€2,231.31
MERCOID 3100D-3-FM-1-1-LCD Pressure Transmitter 0-150 Inch W.c. Foam Ce | AA4RFC 13A889 3100D-3-FM-1-1-LCD0 in. wc to 150 in. wc7-20 mA11.9-45V DC1 Significant DigitStainless Steel0 ohms to 1500 ohms11.9 To 45V DCGray€2,170.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERCOID 3200G-4-FM-1-1 Pressure Transmitter 0 - 3600 Psi Foam Ce
€2,304.36 /unit