Flat Shipping

Flat Shipping at €24.99 + VAT

MEPCO IB11-3-250 Steam Trap, 3/4 Inch FNPT Connections, 5 Inch End to End Length, 250 psi Max. Op PSI | CT2ZGC

MEPCO IB11-3-250 Steam Trap, 3/4 Inch FNPT Connections, 5 Inch End to End Length, 250 psi Max. Op PSI

Item: CT2ZGC Model: IB11-3-250Cross Ref: 405Y31
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€346.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteam Trap
ApplicationBlast Coils, Water Heaters, Laundry, Steam Kettles
Condensate Capacity765 lbs./hr.
ConfigurationIn-Line
Disc MaterialStainless Steel
Distance Between Inlet And Outlet Port5"
Downstream Pressure Range0 psi to 245 psi
End To End Length5"
Float MaterialStainless Steel
Fnpt Size3/4"
Includes StrainerStrainer Not Included
Installation OrientationHorizontal
Lever Assembly MaterialStainless Steel
Max. Operating Pressure250 psi
Max. Temp.450°F
Npt Inlet3/4"
Npt Outlet3/4"
Npt Port3/4"
Overall Depth7"
Overall Length5"
Pipe ConfigurationStraight
Port Connection GenderFemale
Port Connection Size3/4"
Pressure Air VentReleases Air And Non-Condensable Gases That Adversely Affect The Heat Transfer Of A Steam System
Resistance PropertiesCorrosion Resistant
Steam Trap TypeInverted Bucket
Trap PositionHorizontal
TypeInverted Bucket
Allowable Temperature - Minimum35°F
Body MaterialCast Iron
Bolt GradeGrade 5, Grade 7
Gasket MaterialNon-Asbestos Fiber
Includes Air VentAir Vent Included
Manufacturer SeriesIB
Max. Condensate Capacity765 lbs./hr.
Max. Operating Temperature 450°F
Number Of Ports2
Port Connection TypeNPT

Shipping Info:

Ship weight (kg) 3.4268
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCondensate CapacityMax. Operating PressureDistance Between Inlet And Outlet PortSteam Trap TypeTypeDownstream Pressure RangeMax. Temp.End To End LengthPrice
MEPCO 46-715G BUSH Steam Trap, 1 1/2 Inch NPT Connections, 7 Inch End to End Length | CT2ZBF 46-715G11750 lbs./hr.15 psi7"-Float And Thermostatic0 psi to 10 psi450°F7"€748.59
MEPCO IB12-3-200G BUSH Steam Trap, 3/4 Inch NPT Connections, 6 1/2 Inch End to End Length | CT2ZBG IB12-3-200G1605 lbs./hr.25 psi6 1/2"Inverted BucketInverted Bucket0 psi to 120 psi450°F6 1/2"€254.09
MEPCO IB12-3-125G BUSH Steam Trap, 3/4 Inch NPT Connections, 6 1/2 Inch End to End Length | CT2ZBH IB12-3-125G2020 lbs./hr.25 psi6 1/2"Inverted BucketInverted Bucket0 psi to 120 psi450°F6 1/2"€237.08
MEPCO IB15-6-125 Steam Trap, 1 1/2 Inch Size FNPT Connections, 10 1/4 Inch Size End to End Length | CT2ZBJ IB15-6-12510910 lbs./hr.125 psi10 1/4"Inverted BucketInverted Bucket0 psi to 120 psi450°F10 1/4"€1,449.95
MEPCO IB15-6-250 Steam Trap, 1 1/2 Inch Size FNPT Connections, 10 1/4 Inch Size End to End Length | CT2ZBK IB15-6-2507000 lbs./hr.250 psi10 1/4"Inverted BucketInverted Bucket0 psi to 245 psi450°F10 1/4"€1,393.17
MEPCO IB15-6-30 Steam Trap, 1 1/2 Inch Size FNPT Connections, 10 1/4 Inch Size End to End Length | CT2ZBL IB15-6-309825 lbs./hr.30 psi10 1/4"Inverted BucketInverted Bucket0 psi to 25 psi450°F10 1/4"€1,485.78
MEPCO 44-715G Steam Trap, 1 1/2 Inch Size FNPT Connections, 5 3/8 Inch Size End to End Length | CT2ZBM 44-715G4075 lbs./hr.15 psi5 3/8"-Float And Thermostatic0 psi to 10 psi450°F5 3/8"€366.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MEPCO IB11-3-250 Steam Trap, 3/4 Inch FNPT Connections, 5 Inch End to End Length, 250 psi Max. Op PSI
€346.03 /unit