Flat Shipping

Flat Shipping at €24.99 + VAT

MENDA 35271 Bottle One-touch Pump 6 Ounce Orange | AC8AZJ 39H793

MENDA 35271 Bottle One-touch Pump 6 Ounce Orange

Item: AC8AZJ Model: 35271Cross Ref: 39H793
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump Bottle
Basic MaterialPlastic
Body ColorOrange
Body MaterialHigh Density Polyethylene
Capacity6 oz.
Closure ColorSilver
Closure MaterialStainless Steel
Depth2 1/8"
Graduation RangeNo Graduations
Height4 1/4"
MouthNarrow
ShapeSquare
Width2 1/8"
AutoclavableNo
Body Diameter53.98 mm
Bottle Label Source35271-MENDA
Bottle Label SourceAcetone
Bottle TypeDropper
Cap StyleClosure Material Stainless Steel-Closure Liner Material Polyethylene
Capacity - Ml177.4 ml
Capacity - Oz6 fl. oz.
ClarityOpaque
Closure IncludedYes
Closure Liner MaterialPolyethylene
Closure TypeHinged Lid
GraduatedYes
Mouth SizeWide
Overall Depth - Metric53.98 mm
Overall Height106.7 mm
Overall Width - Metric53.98 mm
Pre-cleanedNone
Screw Closure Size38 mm to 400 mm
Special FeaturesDissipative, Embossed with ESD Protective Symbol, ESD Protective Symbol, Genuine Menda "Dish type" Liquid Dispenser Pumps and Bottle, No Migratory Additives - Reduces the Chance for Contamination from the Bottle, One-Touch Pump, Printed with the Bottle Contents to Eliminate the Need for Additional Labels, Tested Per IEC 61340-2-3:2016
StandardsANSI/ESD STM11.12, IEC 61340-2-3:2016
Sterile/non-sterileNon-Sterile

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)11.43
Ship length (cm)5.59
Ship width (cm)5.59
HS code3923300000
Country of OriginUS

Product Variants

ProductModelBody ColorBody MaterialClosure MaterialCapacityDepthClosureHeightBasic MaterialPrice
MENDA 35270 Bottle One-touch Pump 6 Ounce Orange | AC8AZH 39H792 35270OrangeHigh Density PolyethyleneStainless Steel6 oz.2 1/8"-4 1/4"Plastic€38.95
MENDA 35272 Bottle One-touch Pump 6 Ounce Orange | AC8AZK 39H794 35272OrangeHigh Density PolyethyleneStainless Steel6 oz.2 1/8"-4 1/4"Plastic€32.59
MENDA 35273 Bottle One-touch Pump 6 Ounce Green | AC8AZL 39H795 35273GreenHigh Density PolyethyleneStainless Steel6 oz.2 1/8"-4 1/4"Plastic€39.21
MENDA 35274 Bottle One-touch Pump 6 Ounce Green | AC8AZM 39H796 35274GreenHigh Density PolyethyleneStainless Steel6 oz.2 1/8"-4 1/4"Plastic€37.15
MENDA 35275 Bottle One-touch Pump 6 Ounce Green | AC8AZN 39H797 35275GreenHigh Density PolyethyleneStainless Steel6 oz.2 1/8"-4 1/4"Plastic€42.31
MENDA 35276 Bottle One-touch Pump 6 Ounce Yellow | AC8AZP 39H798 35276YellowHigh Density PolyethyleneStainless Steel6 oz.2 1/8"-4 1/4"Plastic€41.09
MENDA 35277 Bottle One-touch Pump 6 Ounce Yellow | AC8AZQ 39H799 35277YellowHigh Density PolyethyleneStainless Steel6 oz.2 1/8"-4 1/4"Plastic€36.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MENDA 35271 Bottle One-touch Pump 6 Ounce Orange
€46.51 /unit