Flat Shipping

Flat Shipping at €24.99 + VAT

MEMPHIS GLOVE 3201XL Driver Gloves Cow Grain Leather Cream Xl Pr | AC6UMN 36H980

MEMPHIS GLOVE 3201XL Driver Gloves Cow Grain Leather Cream Xl Pr

Item: AC6UMN Model: 3201XLCross Ref: 36H980
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Driver's Gloves
Back MaterialCowhide
ColorCream
CutGun
DirectionLeft Hand, Right Hand
GradeSelect
Leather Palm MaterialCowhide
Leather Palm TypeFull Grain
Liner MaterialUnlined
SizeXL
Sold AsPair
Stitching MaterialPolyester
Thumb StyleStraight
Cuff StyleShirred Slip On
Double PalmNo
Glove Back ColorBeige
Glove Back MaterialCowhide
Glove CutGunn
Glove Liner MaterialUnlined
Glove Palm MaterialCowhide
Glove StyleLeather
Hand Protection StyleGlove
Hazard TypeGeneral Purpose
Leather Coverage StyleFull Leather
Leather Glove StyleDrivers
MaterialCowhide
Oil ResistantNo
Palm ColorBeige

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.3
Ship length (cm)25.91
Ship width (cm)15.75
HS code4203290800
Country of OriginCN

Product Variants

ProductModelSizeThumb StyleColorLiner MaterialBack MaterialStitching MaterialCutDirectionPrice
MEMPHIS GLOVE 3201XS Driver Gloves Cow Grain Leather Cream Xs Pr | AC6UMJ 36H976 3201XSXSStraightCreamUnlinedCowhidePolyesterGunLeft Hand, Right Hand€15.15
MEMPHIS GLOVE 3201S Driver Gloves Cow Grain Leather Cream S Pr | AC6UMK 36H977 3201SSStraightCreamUnlinedCowhidePolyesterGunLeft Hand, Right Hand€15.15
MEMPHIS GLOVE 3201M Driver Gloves Cow Grain Leather Cream M Pr | AC6UML 36H978 3201MMStraightCreamUnlinedCowhidePolyesterGunLeft Hand, Right Hand€15.15
MEMPHIS GLOVE 3201L Driver Gloves Cow Grain Leather Cream L Pr | AC6UMM 36H979 3201LLStraightCreamUnlinedCowhidePolyesterGunLeft Hand, Right Hand€14.38
MEMPHIS GLOVE 3201XXL Driver Gloves Cowgrain Leather Cream 2xl Pr | AC6UMP 36H981 3201XXL2XLStraightCreamUnlinedCowhidePolyesterGunLeft Hand, Right Hand€15.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MEMPHIS GLOVE 3201XL Driver Gloves Cow Grain Leather Cream Xl Pr
€15.50 /unit