Flat Shipping

Flat Shipping at €24.99 + VAT

MEMPHIS GLOVE 3201M Driver Gloves Cow Grain Leather Cream M Pr | AC6UML 36H978

MEMPHIS GLOVE 3201M Driver Gloves Cow Grain Leather Cream M Pr

Item: AC6UML Model: 3201MCross Ref: 36H978
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Driver's Gloves
Back MaterialCowhide
ColorCream
CutGun
DirectionLeft Hand, Right Hand
GradeSelect
Leather Palm MaterialCowhide
Leather Palm TypeFull Grain
Liner MaterialUnlined
SizeM
Sold AsPair
Stitching MaterialPolyester
Thumb StyleStraight

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.52
Ship length (cm)24.13
Ship width (cm)12.7
HS code4203290800
Country of OriginCN

Product Variants

ProductModelSizeThumb StyleColorLiner MaterialBack MaterialStitching MaterialCutDirectionPrice
MEMPHIS GLOVE 3201XS Driver Gloves Cow Grain Leather Cream Xs Pr | AC6UMJ 36H976 3201XSXSStraightCreamUnlinedCowhidePolyesterGunLeft Hand, Right Hand€15.15
MEMPHIS GLOVE 3201S Driver Gloves Cow Grain Leather Cream S Pr | AC6UMK 36H977 3201SSStraightCreamUnlinedCowhidePolyesterGunLeft Hand, Right Hand€15.15
MEMPHIS GLOVE 3201L Driver Gloves Cow Grain Leather Cream L Pr | AC6UMM 36H979 3201LLStraightCreamUnlinedCowhidePolyesterGunLeft Hand, Right Hand€14.38
MEMPHIS GLOVE 3201XL Driver Gloves Cow Grain Leather Cream Xl Pr | AC6UMN 36H980 3201XLXLStraightCreamUnlinedCowhidePolyesterGunLeft Hand, Right Hand€15.50
MEMPHIS GLOVE 3201XXL Driver Gloves Cowgrain Leather Cream 2xl Pr | AC6UMP 36H981 3201XXL2XLStraightCreamUnlinedCowhidePolyesterGunLeft Hand, Right Hand€15.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MEMPHIS GLOVE 3201M Driver Gloves Cow Grain Leather Cream M Pr
€14.65 /unit