Flat Shipping

Flat Shipping at €24.99 + VAT

MEDCASTER DW02GRP100TLHK01G Dual Wheel Swivel Caster Rating 200 Lb. | AD3TER 40N389

MEDCASTER DW02GRP100TLHK01G Dual Wheel Swivel Caster Rating 200 Lb.

Item: AD3TER Model: DW02GRP100TLHK01GCross Ref: 40N389
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDual Wheel Swivel Caster
Bearing TypeDouble Ball
Brake TypeTotal Lock
Caster Load Rating Range1000 lbs. to 2999 lbs.
Caster MaterialThermoplastic Rubber
Caster Temp. RangeYes
Caster TypeSwivel
Core ColorGray
Core MaterialPolypropylene
Durometer70 Shore A
Frame FinishZinc
Frame MaterialSteel
Load Rating200 lbs.
Mounting Bolt Dia.No Plate
Mounting TypeHollow Kingpin
Non-markingYes
Number Of Wheels2
Overall Height2.844"
Raceway TypeDouble Ball
Temp. Range-45°F to +180°F
Wheel Bearing TypePrecision Ball
Wheel ColorGray
Wheel Dia.2"
Wheel MaterialThermoplastic Rubber
Wheel Width1.656"
Bolt Hole Dia.1/2"
Caster Brake TypeTotal Lock Brake
Caster Frame MaterialSteel
Caster Mounting TypeStem
Caster Stem TypeHollow Kingpin
Caster Sub-typeSwivel
Mounting Height2 13/16"
Operating Temperature Range-45°F to +180°F
Swivel Raceway TypeDouble Ball
Wheel Core MaterialPolypropylene
Wheel/tread ColorGray
Wheel/tread Hardness40 Shore D
Wheel/tread Hardness RatingHard
Wheel/tread MaterialThermoplastic Rubber

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)5.08
Ship length (cm)7.22
Ship width (cm)10.64
HS code8302200000
Country of OriginUS

Product Variants

ProductModelMounting TypeMounting Bolt Dia.Wheel Dia.Wheel WidthWheel MaterialWheel Bearing TypeCaster Load Rating RangeNon-markingPrice
MEDCASTER DW02GRP100SWHK01G Dual Wheel Swivel Caster Rating 200 Lb. | AD3TEQ 40N388 DW02GRP100SWHK01GHollow Kingpin1/2"2"1.656"Thermoplastic RubberPrecision Ball1000 lbs. to 2999 lbs.Yes€41.77
MEDCASTER DW02GRP100SWTP11G Dual Wheel Swivel Caster Rating 200 Lb. | AD3TET 40N390 DW02GRP100SWTP11GPlate0.312"2"1.656"Thermoplastic RubberPrecision Ball1000 lbs. to 2999 lbs.Yes€32.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MEDCASTER DW02GRP100TLHK01G Dual Wheel Swivel Caster Rating 200 Lb.
€51.89 /unit