Flat Shipping

Flat Shipping at €24.99 + VAT

MEDCASTER CN02NRP100TLHK04 General Purpose Bolt-Hole Caster, 2 Inch Wheel Dia, 125 lb, 2 43/64 Inch Mounting Height | CT2VRN

MEDCASTER CN02NRP100TLHK04 General Purpose Bolt-Hole Caster, 2 Inch Wheel Dia, 125 lb, 2 43/64 Inch Mounting Height

Item: CT2VRN Model: CN02NRP100TLHK04Cross Ref: 56HC16
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaster
ApplicationIv Stands, Chairs, Computer Carts, Surgical Tables , Medical
Bolt Hole Dia.1/2" , 3/8"
Brake TypeNo Brake Included
Caster Mounting TypeHollow Kingpin
Caster Stem TypeHollow Kingpin
Caster Sub-typeKingpinless Swivel
Core ColorSilver
Frame ColorSilver
Frame FinishChrome Plated
Frame MaterialSteel
Load Rating125 lbs.
Load Rating Range0 lbs. to 299 lbs.
Mounting Height2.672"
Non-markingYes
Number Of Wheels1
Operating Temp. Range-30°F to +210°F
Overall Height2.672"
Swivel Lock TypeTotal Lock , Total Lock Brake
Swivel Raceway TypeDouble Ball
Swivel Radius2"
Tread Material, Wheel MaterialNeoprene
Tread ShapeDonut , Standard
Wheel Bearing TypePrecision Ball
Wheel Core MaterialSteel
Wheel Core TypeSolid
Wheel Dia.2"
Wheel Width1"
Wheel/tread ColorBlack
Wheel/tread Hardness64 Shore A
Wheel/tread Hardness RatingSoft
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Operating Temperature Range-30°F to +210°F
Wheel/tread MaterialNeoprene

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFrame MaterialTread ShapeWheel Dia.Wheel WidthTread Material, Wheel MaterialLoad RatingMounting HeightBrake TypePrice
MEDCASTER CN03NRP100SWHK04 Debris-Resistant Bolt-Hole Caster, 3 Inch Wheel Dia, 175 Lb, 4 Inch Mounting Ht | CT2VKQ CN03NRP100SWHK04SteelStandard3"1 1/4"Neoprene175 lbs.4"Side Pedal Brake€37.42
MEDCASTER CN03NRP100TLHK04 Debris-Resistant Bolt-Hole Caster, 3 Inch Wheel Dia, 175 Lb, 4 Inch Mounting Ht | CT2VKR CN03NRP100TLHK04SteelStandard3"1 1/4"Neoprene175 lbs.4"Side Pedal Brake€36.08
MEDCASTER CH05AMP125DLHK01 General Purpose Bolt-Hole Caster | CT2VKT CH05AMP125DLHK01SteelStandard------€53.45
MEDCASTER CH04AMP125SWHK01 General Purpose Bolt-Hole Caster | CT2VQG CH04AMP125SWHK01SteelStandard------€40.90
MEDCASTER SS03AMX125SWHK01 Antimicrobial Corrosion- & Debris-Resistant Bolt-Hole Caster, 3 Inch Wheel Dia, 165 lb | CT2VQT SS03AMX125SWHK01Stainless SteelStandard3"1 1/4"Thermoplastic Rubber165 lbs.4.312"Side Pedal Brake€115.31
MEDCASTER SS03AMX125TLHK01 Antimicrobial Corrosion- & Debris-Resistant Bolt-Hole Caster, 3 Inch Wheel Dia, 165 lb | CT2VQU SS03AMX125TLHK01Stainless SteelStandard3"1 1/4"Thermoplastic Rubber165 lbs.4.312"Side Pedal Brake€135.17
MEDCASTER SS04AMX125SWHK01 Antimicrobial Corrosion- & Debris-Resistant Bolt-Hole Caster, 4 Inch Wheel Dia, 190 lb | CT2VQV SS04AMX125SWHK01Stainless SteelStandard4"1 1/4"Thermoplastic Rubber190 lbs.5.312"Side Pedal Brake€129.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MEDCASTER CN02NRP100TLHK04 General Purpose Bolt-Hole Caster, 2 Inch Wheel Dia, 125 lb, 2 43/64 Inch Mounting Height
€23.01 /unit