Flat Shipping

Flat Shipping at €24.99 + VAT

MEDCASTER CN03NRP100TLHK04 Debris-Resistant Bolt-Hole Caster, 3 Inch Wheel Dia, 175 Lb, 4 Inch Mounting Ht | CT2VKR

MEDCASTER CN03NRP100TLHK04 Debris-Resistant Bolt-Hole Caster, 3 Inch Wheel Dia, 175 Lb, 4 Inch Mounting Ht

Item: CT2VKR Model: CN03NRP100TLHK04Cross Ref: 55FE04
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaster
ApplicationIv Stands, Chairs, Computer Carts, Surgical Tables
Bolt Hole Dia.1/2" , 3/8"
Brake TypeSide Pedal Brake
Caster Mounting TypeHollow Kingpin
For Axle Dia.0.312" , 5/16"
Frame FinishBright Chrome
Frame MaterialSteel
Includes Mounting FastenersNo
Includes Thread GuardsYes
Load Rating175 lbs.
Load Rating Range0 lbs. to 299 lbs.
Mounting Height4"
Non-markingYes
Nsf ListedNo
Number Of Wheels1
Operating Temp. Range-30°F to +250°F
Overall Height4"
Replacement WheelCN-03NRP-100-05
Swivel Lock TypeTotal Lock , Total Lock Brake
Swivel Raceway TypeDouble Ball
Swivel Radius2 13/16" , 2.812"
Tread Material, Wheel MaterialNeoprene
Tread ShapeDonut , Standard
Wheel Bearing TypePrecision Ball
Wheel Core MaterialSteel
Wheel Dia.3"
Wheel Width1 1/4"
Wheel/tread Hardness85 Shore A
Wheel/tread Hardness RatingSoft

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFrame MaterialTread ShapeWheel Dia.Wheel WidthTread Material, Wheel MaterialLoad RatingMounting HeightBrake TypePrice
MEDCASTER CN03NRP100SWHK04 Debris-Resistant Bolt-Hole Caster, 3 Inch Wheel Dia, 175 Lb, 4 Inch Mounting Ht | CT2VKQ CN03NRP100SWHK04SteelStandard3"1 1/4"Neoprene175 lbs.4"Side Pedal Brake€37.42
MEDCASTER CH05AMP125DLHK01 General Purpose Bolt-Hole Caster | CT2VKT CH05AMP125DLHK01SteelStandard------€53.45
MEDCASTER CH04AMP125SWHK01 General Purpose Bolt-Hole Caster | CT2VQG CH04AMP125SWHK01SteelStandard------€40.90
MEDCASTER SS03AMX125SWHK01 Antimicrobial Corrosion- & Debris-Resistant Bolt-Hole Caster, 3 Inch Wheel Dia, 165 lb | CT2VQT SS03AMX125SWHK01Stainless SteelStandard3"1 1/4"Thermoplastic Rubber165 lbs.4.312"Side Pedal Brake€115.31
MEDCASTER SS03AMX125TLHK01 Antimicrobial Corrosion- & Debris-Resistant Bolt-Hole Caster, 3 Inch Wheel Dia, 165 lb | CT2VQU SS03AMX125TLHK01Stainless SteelStandard3"1 1/4"Thermoplastic Rubber165 lbs.4.312"Side Pedal Brake€135.17
MEDCASTER SS04AMX125SWHK01 Antimicrobial Corrosion- & Debris-Resistant Bolt-Hole Caster, 4 Inch Wheel Dia, 190 lb | CT2VQV SS04AMX125SWHK01Stainless SteelStandard4"1 1/4"Thermoplastic Rubber190 lbs.5.312"Side Pedal Brake€129.01
MEDCASTER SS04AMX125TLHK01 Antimicrobial Corrosion- & Debris-Resistant Bolt-Hole Caster, 4 Inch Wheel Dia, 190 lb | CT2VQW SS04AMX125TLHK01Stainless SteelStandard4"1 1/4"Thermoplastic Rubber190 lbs.5.312"Side Pedal Brake€151.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MEDCASTER CN03NRP100TLHK04 Debris-Resistant Bolt-Hole Caster, 3 Inch Wheel Dia, 175 Lb, 4 Inch Mounting Ht
€38.20 /unit