Flat Shipping

Flat Shipping at €24.99 + VAT

MEDCASTER CH05AMP125TLHK01 General Purpose Bolt-Hole Caster, 5 Inch Wheel Dia, 260 lb, 6 19/64 Inch Mounting Height | CT2VRY

MEDCASTER CH05AMP125TLHK01 General Purpose Bolt-Hole Caster, 5 Inch Wheel Dia, 260 lb, 6 19/64 Inch Mounting Height

Item: CT2VRY Model: CH05AMP125TLHK01Cross Ref: 56HC29
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaster
ApplicationMedical
Bolt Hole Dia.1/2"
Brake TypeTotal Lock Brake
Caster Mounting TypeHollow Kingpin
Caster Stem TypeHollow Kingpin
Caster Sub-typeKingpinless Swivel
Core ColorGray
Frame ColorSilver
Frame FinishChrome Plated
Frame MaterialSteel
Load Rating260 lbs.
Load Rating Range0 lbs. to 299 lbs.
Mounting Height6.297"
Non-markingYes
Number Of Wheels1
Operating Temp. Range-30°F to +210°F
Overall Height6.297"
Swivel Lock TypeTotal Lock , Total Lock Brake
Swivel Raceway TypeDouble Ball
Tread Material, Wheel MaterialThermoplastic Rubber
Tread ShapeStandard
Wheel Bearing TypePrecision Ball
Wheel Core MaterialNylon
Wheel Core TypeSolid
Wheel Dia.5"
Wheel Width1 1/4"
Wheel/tread ColorGreen
Wheel/tread Hardness85 Shore A
Wheel/tread Hardness RatingSoft
Caster Brake TypeTotal Lock Brake
Caster Frame MaterialSteel
Operating Temperature Range-30°F to +210°F
Wheel/tread MaterialThermoplastic Rubber

Shipping Info:

Ship weight (kg) 0.8032
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFrame MaterialTread ShapeWheel Dia.Wheel WidthTread Material, Wheel MaterialLoad RatingMounting HeightBrake TypePrice
MEDCASTER CN03NRP100SWHK04 Debris-Resistant Bolt-Hole Caster, 3 Inch Wheel Dia, 175 Lb, 4 Inch Mounting Ht | CT2VKQ CN03NRP100SWHK04SteelStandard3"1 1/4"Neoprene175 lbs.4"Side Pedal Brake€37.42
MEDCASTER CN03NRP100TLHK04 Debris-Resistant Bolt-Hole Caster, 3 Inch Wheel Dia, 175 Lb, 4 Inch Mounting Ht | CT2VKR CN03NRP100TLHK04SteelStandard3"1 1/4"Neoprene175 lbs.4"Side Pedal Brake€36.08
MEDCASTER CH05AMP125DLHK01 General Purpose Bolt-Hole Caster | CT2VKT CH05AMP125DLHK01SteelStandard------€53.45
MEDCASTER CH04AMP125SWHK01 General Purpose Bolt-Hole Caster | CT2VQG CH04AMP125SWHK01SteelStandard------€40.90
MEDCASTER SS03AMX125SWHK01 Antimicrobial Corrosion- & Debris-Resistant Bolt-Hole Caster, 3 Inch Wheel Dia, 165 lb | CT2VQT SS03AMX125SWHK01Stainless SteelStandard3"1 1/4"Thermoplastic Rubber165 lbs.4.312"Side Pedal Brake€115.31
MEDCASTER SS03AMX125TLHK01 Antimicrobial Corrosion- & Debris-Resistant Bolt-Hole Caster, 3 Inch Wheel Dia, 165 lb | CT2VQU SS03AMX125TLHK01Stainless SteelStandard3"1 1/4"Thermoplastic Rubber165 lbs.4.312"Side Pedal Brake€135.17
MEDCASTER SS04AMX125SWHK01 Antimicrobial Corrosion- & Debris-Resistant Bolt-Hole Caster, 4 Inch Wheel Dia, 190 lb | CT2VQV SS04AMX125SWHK01Stainless SteelStandard4"1 1/4"Thermoplastic Rubber190 lbs.5.312"Side Pedal Brake€129.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MEDCASTER CH05AMP125TLHK01 General Purpose Bolt-Hole Caster, 5 Inch Wheel Dia, 260 lb, 6 19/64 Inch Mounting Height
€56.58 /unit