Flat Shipping

Flat Shipping at €24.99 + VAT

MEDCASTER 907740 Plate Caster, 6 Inch Dia, 188 mm Height, Swivel Caster | CT2VRH

MEDCASTER 907740 Plate Caster, 6 Inch Dia, 188 mm Height, Swivel

Item: CT2VRH Model: 907740Cross Ref: 61NJ19
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€179.27 /unit
This product can only be shipped in multiples of 14
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
ApplicationLab Equipment, Pharma Equipment, Surgical Tables
Brake LocationFace
Brake TypeNo Brake Included
Caster MaterialStainless Steel
Caster Mounting TypePlate
Core ColorGray
Esd ConductiveNo
For Axle Dia.0.312"
Frame ColorStainless Steel
Frame FinishPolished Stainless Steel
Hub Length38.1 mm
Includes Spanner BushingNo
Includes Thread GuardsNo
Inside Bolt Hole Spacing1.75" x 2.812"
Load Rating325 lbs.
Mounting Bolt Dia.9 mm
Mounting Height188 mm
Mounting Plate Bolt Hole PatternD
Mounting Plate Size2 1/2" x 3 5/8"
Non-markingYes
Nsf ListedNo
Number Of Mounting Holes4
Number Of Wheels1
Operating Temp. Range-65°F to +75°F
Outside Bolt Hole Spacing1 3/4" x 3 1/16"
Swivel ConstructionKingspin
Swivel Lead117 mm
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeDouble Ball
Swivel Radius7.438"
Tread Material, Wheel MaterialRubber
Tread ShapeStandard
Wheel Bearing MaterialPrecision
Wheel Bearing TypePrecision Ball
Wheel Core MaterialPolyolefin Hi Temp
Wheel Core TypeSolid
Wheel Diameter6"
Wheel Width32 mm
Wheel/tread ColorRed
Wheel/tread Hardness RatingSoft
Caster Brake TypeNo Brake Included
Caster Frame MaterialStainless Steel
Mounting Plate Size & Bolt Hole Pattern2 1/2" x 3 5/8" ( D )
Operating Temperature Range65°F to 75°F
Wheel Dia.6"
Wheel/tread MaterialRUBBER HI TEMP ANTIMICROBIAL

Shipping Info:

Ship weight (kg) 0.729

Product Variants

ProductModelLoad RatingMounting HeightSwivel Lock TypeBrake TypeSwivel RadiusSwivel LeadMounting Plate Bolt Hole PatternInside Bolt Hole SpacingPrice
MEDCASTER 907726 Plate Caster, 5 Inch Dia, 164 mm Height, Rigid Caster | CT2VRD 907726300 lbs.164 mmNo Lock IncludedNo Brake Included--D1.75" x 2.812"€116.67
MEDCASTER 907723 Plate Caster, 5 Inch Dia, 164 mm Height, Swivel Caster | CT2VRE 907723300 lbs.164 mmNo Lock IncludedNo Brake Included6.438"107 mmD1.75" x 2.812"€141.82
MEDCASTER 907724 Plate Caster, 5 Inch Dia, 164 mm Height, Swivel Caster With Total Lock | CT2VRF 907724300 lbs.164 mmTotal LockTotal Lock Brake6.438"107 mmD1.75" x 2.812"€147.15
MEDCASTER 907743 Plate Caster, 6 Inch Dia, 188 mm Height, Rigid Caster | CT2VRG 907743325 lbs.188 mmNo Lock IncludedNo Brake Included--D1.75" x 2.812"€123.31
MEDCASTER 907741 Plate Caster, 6 Inch Dia, 188 mm Height, Swivel Caster With Total Lock | CT2VRJ 907741325 lbs.188 mmTotal LockTotal Lock Brake7.438"117 mmD1.75" x 2.812"€168.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MEDCASTER 907740 Plate Caster, 6 Inch Dia, 188 mm Height, Swivel
€179.27 /unit