DODGE / BALDOR 053717 | BD7YFG

BALDOR / DODGE 053717 P2B-SCAH-035M-MOD Pillow Block Ball Bearing Unit, Normal Duty, 35 mm Bore Dia

Item: BD7YFG Model: 053717Cross Ref: P2B-SCAH-035M-MOD
In Stock

Get it by Monday, Jun 16

€169.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeSingle Lip
Shaft AttachmentSet Screw
Shaft Size35 mm

Shipping Info:

Ship weight (kg) 1.935
Ship height (cm)9.53
Ship length (cm)16.51
Ship width (cm)4.34
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeRing MaterialBall MaterialBore TypeInsert MaterialHousing MaterialShaft AttachmentPrice
DODGE / BALDOR 064114 | AM7JQX 0641141.688"Single Lip--RoundSteelCast IronSet Screw€237.93
DODGE / BALDOR 064115 | AM7JQY 0641151.938"Single Lip--RoundSteelCast IronSet Screw€270.47
DODGE / BALDOR 064117 | AM7JRA 0641172.188"Single Lip--RoundSteelCast IronSet Screw€338.73
BALDOR / DODGE 123905 P2B-SCAH-100 Pillow Block & Base-Mount Bearing | BD6JAT P2B-SCAH-100 123905--SteelSteel----€121.84
BALDOR / DODGE 123913 P2B-SCAH-203 Pillow Block & Base-Mount Bearing | BD6KDJ P2B-SCAH-203 123913--SteelSteel----€310.03
BALDOR / DODGE 123908 P2B-SCAH-107 Pillow Block & Base-Mount Bearing | BD6LUN P2B-SCAH-107 123908--SteelSteel----€169.70
BALDOR / DODGE 123725 P2B-SCAH-008 Pillow Block & Base-Mount Bearing | BD6NUP P2B-SCAH-008 123725--SteelSteel----€102.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 053717 P2B-SCAH-035M-MOD Pillow Block Ball Bearing Unit, Normal Duty, 35 mm Bore Dia
€169.70 /unit