Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY VP96781M Coated Glove, M, Sandy, Nitrile, 3/4, 3/4, 1 Pair | CT2NPV

MCR SAFETY VP96781M Coated Glove, M, Sandy, Nitrile, 3/4, 3/4, 1 Pair

Item: CT2NPV Model: VP96781MCross Ref: 66DD43
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Abrasion LevelNot Rated
ApplicationAgriculture, Carpentry, Mechanics, Warehousing, Bakeries
Base Coating MaterialFoam Nitrile
CoatingNitrile
Coating CoverageQuarter
Coating TextureSandy
ColorGray, Black
Cuff StyleKnit Wrist
Glove Coating MaterialNitrile
Glove ConstructionSeamless Knit
Glove Length10"
InsulatedNo
Palm Coating MaterialNitrile
Silicone-freeNo
SizeM
Suggested Use EnvironmentDry/Light Oil
Thumb StyleWing
StandardsEN388 4121

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelSizeCoating CoverageCoating TextureCuff StyleLatex-freeKnit MaterialFinger CoverageAnsi/isea Abrasion LevelPkg. Qty.Price
CUT PRO 92730HVXXL Cut-Resistant Gloves, 2Xl, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNK 92730HVXXL2XLPalm-KnitNo---12€119.82
CUT PRO 92730HVL Cut-Resistant Gloves, L, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNL 92730HVLLPalm-KnitNo---12€138.04
CUT PRO 92730HVM Cut-Resistant Gloves, M, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNM 92730HVMMPalm-KnitNo---12€160.41
CUT PRO 92730HVS Cut-Resistant Gloves, S, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNN 92730HVSSPalm-KnitNo---12€142.93
CUT PRO 92730HVXL Cut-Resistant Gloves, Xl, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNP 92730HVXLXLPalm-KnitNo---12€136.80
CUT PRO 92730HVXS Cut-Resistant Gloves, Xs, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNQ 92730HVXSXSPalm-KnitNo---12€138.20
CUT PRO 9399GM Cut-Resistant Glove, Extended Sleeve | CR2UNR 9399GM--------1€27.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY VP96781M Coated Glove, M, Sandy, Nitrile, 3/4, 3/4, 1 Pair
€5.60 /unit