Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY VP92793PUXL Vend Ready Cut Resistant Glove, XL, Sandy, Polyurethane, Palm, HPPE 13 ga, Blue, 1 PR | CT2PQU

MCR SAFETY VP92793PUXL Vend Ready Cut Resistant Glove, XL, Sandy, Polyurethane, Palm, HPPE 13 ga, Blue, 1 PR

Item: CT2PQU Model: VP92793PUXLCross Ref: 780TF9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Glove
Ansi/isea Cut LevelA6
CoatingPolyurethane Coated
Coating CoveragePalm
Coating TextureSandy
ConstructionSeamless Knit
Cuff StyleKnit
Double-dippedNo
Fabric Weight0.174 oz.
Fda CompliantNo
FeaturesTouchscreen Compatible
Finger CoverageFull Finger
Glove Coating ColorBlack
Glove Hand StyleLeft And Right Hand
Glove Length10 1/4"
Glove StyleKnit
Hazard TypeCut Resistant
Knit MaterialHPPE
Knit Material ColorBlue
Latex-freeNo
Lint-freeNo
Mfr. Series92793PU
Reflective BackingNo
Silicone-freeNo
SizeXL
Thickness13 ga.
Touchscreen CompatibleYes
Additional Hazard ProtectionCut Resistant
Ansi/isea Cut Load3600g
Glove Coating CoveragePalm
Glove Coating MaterialPolyurethane
Glove ConstructionSeamless Knit
StandardsANSI/ISEA 105:2016

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelSizeCoating CoverageCoating TextureCuff StyleLatex-freeKnit MaterialFinger CoverageAnsi/isea Abrasion LevelPkg. Qty.Price
CUT PRO 92730HVXXL Cut-Resistant Gloves, 2Xl, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNK 92730HVXXL2XLPalm-KnitNo---12€119.82
CUT PRO 92730HVL Cut-Resistant Gloves, L, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNL 92730HVLLPalm-KnitNo---12€138.04
CUT PRO 92730HVM Cut-Resistant Gloves, M, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNM 92730HVMMPalm-KnitNo---12€160.41
CUT PRO 92730HVS Cut-Resistant Gloves, S, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNN 92730HVSSPalm-KnitNo---12€142.93
CUT PRO 92730HVXL Cut-Resistant Gloves, Xl, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNP 92730HVXLXLPalm-KnitNo---12€136.80
CUT PRO 92730HVXS Cut-Resistant Gloves, Xs, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNQ 92730HVXSXSPalm-KnitNo---12€138.20
CUT PRO 9399GM Cut-Resistant Glove, Extended Sleeve | CR2UNR 9399GM--------1€27.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY VP92793PUXL Vend Ready Cut Resistant Glove, XL, Sandy, Polyurethane, Palm, HPPE 13 ga, Blue, 1 PR
€12.30 /unit