Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY VMLBAX4 Safety Vest, 4Xl, Lime, Solid Polyester, Hook-And-Loop | CT2TNR

MCR SAFETY VMLBAX4 Safety Vest, 4Xl, Lime, Solid Polyester, Hook-And-Loop

Item: CT2TNR Model: VMLBAX4Cross Ref: 347JD7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Vest
Ansi ClassNot Rated
ClosureHook And Loop
ColorLime
FeaturesBreathability
MaterialPolyester
Number Of Inside Pockets2
Number Of Outside Pockets0
Number Of Pockets2
Safety FeaturesBreakaway
Size4XL
Vest Size4XL

Shipping Info:

Ship weight (kg) 0.1575

Product Variants

ProductModelColorMaterialVest SizeClosureBack Stripe PatternReflective Stripe ColorNumber Of Outside PocketsNumber Of Inside PocketsPrice
MCR SAFETY CL2ML2X2 High Visibility Vest, ANSI Class 2, U, 2XL, Lime, Solid Polyester, Hook-and-Loop | CT2QFX CL2ML2X2LimePolyester2XLHook And LoopUSilver11€17.88
MCR SAFETY WCCL2MLSZX2 High Visibility Vest, ANSI Class 2, U, 2XL, Lime, Solid Polyester, Zipper | CT2QFY WCCL2MLSZX2LimePolyester2XLZipperUOrange, Silver43€21.66
MCR SAFETY SURVCL2LX2 High Visibility Vest, ANSI Class 2, U, 2XL, Lime, Solid Polyester, Zipper | CT2QFZ SURVCL2LX2LimePolyester2XLZipperUOrange, Silver42€36.55
MCR SAFETY CL2MLSZX2 High Visibility Vest, ANSI Class 2, U, 2XL, Lime, Solid Polyester, Zipper, ANSI Class 2 | CT2QGA CL2MLSZX2LimePolyester2XLZipperUSilver42€16.95
MCR SAFETY WCCL2LX2 High Visibility Vest, ANSI Class 2, U, 2XL, Lime, Solid Polyester, Zipper, ANSI Class 2 | CT2QGB WCCL2LX2LimePolyester2XLZipperUOrange, Silver-2€18.36
MCR SAFETY VCL2MOX2 High Visibility Vest, ANSI Class 2, U, 2XL, Orange, Solid Polyester, Hook-and-Loop | CT2QGC VCL2MOX2OrangePolyester2XLHook And LoopUSilver21€10.32
MCR SAFETY SURVCL2OX2 High Visibility Vest, ANSI Class 2, U, 2XL, Orange, Solid Polyester, Zipper | CT2QGD SURVCL2OX2OrangePolyester2XLZipperULime, Silver42€36.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY VMLBAX4 Safety Vest, 4Xl, Lime, Solid Polyester, Hook-And-Loop
€9.96 /unit