Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY PD2909XL Mechanics Gloves, Size XL, Mechanics Glove, Synthetic Leather with Silicone Grip, 1 Pair | CT2RTY

MCR SAFETY PD2909XL Mechanics Glove, Size XL, Synthetic Leather with Silicone Grip

Item: CT2RTY Model: PD2909XLCross Ref: 60HP01
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.35 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Ansi/isea Abrasion Level5
Ansi/isea Cut LevelA4
Ansi/isea Impact Force8 kN
Ansi/isea Puncture Level2
Back MaterialSpandex
CoatingSilicon Coated , Silicone
Coating CoveragePalm, Fingers
ColorBlack, Red
CuffHook And Loop
Cut-resistance CoveragePalm Side
FeaturesID Panel, Reinforced Thumb Crotch , Reinforced Thumb Crotch
Finger CoverageFull Finger
Glove Back ColorBlack
Glove Hand StyleLeft And Right Hand
Glove TypeMechanics
Grade Of LeatherPremium
Grip Coating ColorRed
Grip MaterialSilicone
Grip PatternTread
Hazard TypeCut Resistant
Impact Protection CoverageBack
Impact Protection StyleStandard
Includes Double PalmNo
Includes Reinforced Thumb CrotchYes
InsulatedNo
Knuckle Protection MaterialTPR
Layered Palm MaterialHypermax
Length10"
Liner MaterialHypermax
Mfr. SeriesPredator Series
Min. Temp.Not Rated
Oil-resistantYes
Pairs Per Package1
Palm MaterialSynthetic Leather
PerformanceGeneral Purpose
Reflective BackingNo
Silicone-freeNo
SizeXL
Size- Numeric10
Sub-brandPredator(Tm)
Touchscreen CompatibleNo
Additional Hazard ProtectionImpact Resistant
Ansi/isea Cut Load2199g
Cuff StyleHook and Loop
Glove Coating CoveragePalm and Fingers
Glove Coating MaterialSilicone
Glove ConstructionCut and Sewn
Glove Length10"
Glove PerformanceGeneral Purpose
Glove StyleMechanics
Sold AsPair
StandardsANSI/ISEA 105-2016, ASTM 3884-09, ASTM D3389, ASTM F2992-15, EN388

Shipping Info:

Ship weight (kg) 0.2115
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAnsi/isea Cut LevelCoating CoverageSizeColorAnsi/isea Abrasion LevelHazard TypeReflective BackingBack MaterialPkg. Qty.Price
MCR SAFETY PD2911XXL Mechanics Gloves, Size 2XL, Mechanics Glove, ANSI Cut Level A5, Palm Side, HPPE, 1 Pair | CT2RLM PD2911XXLA5Palm, Fingers2XLGray, Lime4Cut ResistantYesSpandex1€56.34
MCR SAFETY PD5931XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Leather, ANSI Cut Level A5, Brown, 1 Pair | CT2RMF PD5931XXLA5Not Applicable2XLBrown6Cut ResistantYesSpandex2€58.39
MCR SAFETY PD2901XXL Mechanics Gloves, Size 2XL, Mechanics Glove, PVC with PVC Grip, ANSI Cut Level A2, 1 Pair | CT2RMG PD2901XXLA2Palm, Fingers2XLBlack, Red, Yellow-Cut ResistantYesSpandex2€38.19
MCR SAFETY PD2909XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather with Silicone Grip, 1 Pair | CT2RMH PD2909XXLA4Palm, Fingers2XLBlack, Red5Cut ResistantNoSpandex2€57.08
MCR SAFETY PD1902XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather with Silicone Grip, 1 Pair | CT2RMJ PD1902XXLA4Palm, Fingers2XLBlack5Cut ResistantNoSpandex1€39.86
MCR SAFETY 963XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, ANSI Cut Level A2, 1 Pair | CT2RMK 963XXLA2Uncoated2XLBeige, Brown3Cut ResistantNoSpandex, Nylon2€26.58
MCR SAFETY PD4903XXL Mechanics Gloves, Size 2XL, Mechanics Glove, Synthetic Leather, ANSI Cut Level A5, 1 Pair | CT2RML PD4903XXLA5Uncoated2XLGreen, Red4Impact ResistantYesThermoplastic Rubber2€45.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY PD2909XL Mechanics Glove, Size XL, Synthetic Leather with Silicone Grip
€54.35 /pack