Flat Shipping

Flat Shipping at €24.99 + VAT

HOWARD LEIGHT AS-30W Ear Plugs 27db Corded Med - Pack Of 50 | AE3RWK 5FT96

HOWARD LEIGHT AS-30W Ear Plugs 27db Corded Med - Pack Of 50

Item: AE3RWK Model: AS-30WCross Ref: 5FT96
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€137.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEar Plugs
Cord ColorWhite
Cord MaterialNylon
Metal DetectableNo
Noise Reduction Rating Nrr27 dBA
PackagingSafety Impact Case
Pairs Per Package50
Plug ColorBlue
Plug MaterialTPE
ShapeFlanged
SizeM
Band ColorWhite
Band MaterialNylon
Earplug ColorBlue
Earplug MaterialTPE
Earplug PackagingBulk Box
Earplug Pair Pack TypePlastic Case
Earplug ShapeFlanged
Earplug SizeUniversal
Insertion MethodPush In
Metal-detectableNo
Noise Reduction Rating (nrr)27 dB
ReusabilityReusable
SeriesAirSoft Series
StandardsANSI S3.19-1974 TESTED
StyleCorded

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)19.56
Ship length (cm)20.32
Ship width (cm)12.95
HS code3926909980
Country of OriginMX

Product Details:

    • Corded/Without Cord (Corded)

Product Variants

ProductModelShapeSizeCord ColorMetal DetectableNoise Reduction Rating NrrCord MaterialPkg. Qty.Price
HOWARD LEIGHT FUS30-HP Ear Plugs 27db Corded Universal - Pack Of 100 | AD2YVH 3WU29 FUS30-HPFlangedUniversal-No27 dBA-100€243.78
HOWARD LEIGHT FUS30S-HP Ear Plugs 27db Corded Small - Pack Of 100 | AD2YVJ 3WU30 FUS30S-HPFlangedS-No27 dBA-100€243.78
HOWARD LEIGHT AS-30R Ear Plugs 27db Corded Med - Pack Of 50 | AE3RWJ 5FT95 AS-30RFlangedMRedNo27 dBANylon50€158.23
HOWARD LEIGHT DPAS-30R Ear Plugs 27db Corded Med - Pack Of 100 | AE3RWL 5FT98 DPAS-30RFlangedMRedNo27 dBANylon100€191.82
HOWARD LEIGHT DPAS-30W Ear Plugs 27db Corded Med - Pack Of 100 | AE3RWM 5FT99 DPAS-30WFlangeMWhiteNo27 dBANylon100€243.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOWARD LEIGHT AS-30W Ear Plugs 27db Corded Med - Pack Of 50
€137.60 /unit