Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY N9691M Acrylic Terry Inner Lining, M, Palm, Dipped, PVC, -4 Deg F Min Temp, Smooth, Gray | CV4KQM

MCR SAFETY N9691M Acrylic Terry Inner Lining, M, Palm, Dipped, PVC, -4 Deg F Min Temp, Smooth, Gray

Item: CV4KQM Model: N9691MCross Ref: 783RY2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.75 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Abrasion Level3
Ansi/isea Cut LevelA4
Ansi/isea Puncture Level3
Base Coating CoveragePalm
CoatingSmooth
Coating CoveragePalm
Coating TextureSmooth
Coating TypeDipped
ColorBlack, White , Gray, Black
ConstructionSeamless Knit
Cuff StyleKnit
Cut-resistance CoverageFull
Double-dippedNo
Fda CompliantNo
Finger CoverageFull Finger
Glove Coating ColorBlack
Glove Coating CoverPalm
Glove Insulation MaterialAcrylic
Glove Lining MaterialAcrylic
Glove Safety FeaturesCold Protection
Hand Protection StyleGlove
Includes Red PalmNo
Includes Reinforced Thumb CrotchNo
Inspection Glove TypeHemmed
InsulatedYes
Insulation MaterialAcrylic
Knit MaterialHypermax
Knit Material ColorGray
Latex-freeYes
Length11 3/4"
Mfr. SeriesNinja Ice Series
Min. Temp.-4°F
Palm Coating MaterialPVC
Silicone-freeNo
SizeM
Size- AlphaM
Size- Numeric8
Sub-brandNinja
Thickness15 ga.
Touchscreen CompatibleNo

Shipping Info:

Ship weight (kg) 0.1238
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginPK

Product Variants

ProductModelSizeCuff StyleAnsi/isea Cut LevelColorMin. Temp.Latex-freeCoating CoverageThicknessPkg. Qty.Price
MCR SAFETY N9690XXL Coated Glove, 2XL, PVC, -22 Deg F Min Temp, Nylon, 1 Pair | CT2NEG N9690XXL2XLKnitA3--22°FNoPalm15 ga.2€13.72
MCR SAFETY N9690FCOXXL Coated Glove, 2XL, PVC, -22 Deg F Min Temp, Nylon, 1 Pair | CT2NEH N9690FCOXXL2XLKnitA3--22°FNoFull15 ga.2€15.30
MCR SAFETY 9690YL Coated Glove, L, Latex, Acrylic, 12 Pack | CT2NGG 9690YL-KnitA4-Not RatedNoPalm7 ga.12€115.26
MCR SAFETY 6702F Coated Glove, L, 1 Pair | CT2NHZ 6702FL-------2€9.01
MCR SAFETY 6710T Coated Glove, L, 11.5 Inch Glove Length, 12 Pack | CT2NJA 6710TLSafety------12€149.12
MCR SAFETY 6710FS Coated Glove, L, 12 Inch Glove Length, 6710FS, 12 Pack | CT2NJB 6710FSL-------12€114.90
MCR SAFETY 9690YM Coated Glove, M, Latex, Acrylic, 12 Pack | CT2NMK 9690YMMKnitA4-Not RatedNoPalm7 ga.12€115.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY N9691M Acrylic Terry Inner Lining, M, Palm, Dipped, PVC, -4 Deg F Min Temp, Smooth, Gray
€17.75 /pack