Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY MU3634KXL Leather Gloves, Size XL, Double Palm, Goatskin, Drivers Glove, ANSI Cut Level A4, 1 Pair | CT2RKF

MCR SAFETY MU3634KXL Leather Gloves, Size XL, Double Palm, Goatskin, Drivers Glove, ANSI Cut Level A4, 1 Pair

Item: CT2RKF Model: MU3634KXLCross Ref: 60HR45
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.75 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Additional Hazard ProtectionImpact Resistant
Ansi/isea Abrasion Cycles3000
Ansi/isea Abrasion Level4
Ansi/isea Cut LevelA4
Ansi/isea Heat Level3
Ansi/isea Impact Level1
Ansi/isea Puncture Force100N
Back ColorBlack, Brown
Back MaterialGoat Leather
ConstructionCut And Sewn
Cuff MaterialLeather
CutGunn
Cut-resistance CoveragePalm Side
FeaturesDouble Palm
Finger CoverageFull Finger
Glove Back ColorBlack, Brown
Glove Back MaterialGoatskin
Glove ConstructionCut And Sewn
Glove FeaturesDouble Palm
Glove Hand StyleLeft And Right Hand
Glove TypeLeather
Grade Of LeatherPremium
Hand Protection StyleGlove
Hazard TypeHeat Resistant
Includes Double PalmYes
Leather Coverage StyleFull Leather
Leather Glove StyleDrivers
Leather GradePremium
Leather Palm ProcessGrain
Liner MaterialKevlar
Max. Temp.392°F
Palm MaterialGoat Leather
Palm Material, Back MaterialGoatskin
Palm StyleDouble Layer
Palm/back MaterialGoatskin
SeriesMU3634K
Ansi/isea Cut Load1500g
Cuff StyleShirred Slip On
Glove CutGunn
Glove StyleLeather
Knuckle Protection MaterialTPR
Palm ColorBrown

Shipping Info:

Ship weight (kg) 0.2542
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginPK

Product Variants

ProductModelAnsi/isea Heat LevelGlove FeaturesLiner MaterialPalm MaterialGrade Of LeatherBack ColorBack MaterialIncludes Double PalmPkg. Qty.Price
MCR SAFETY MU3634KXXL Leather Gloves, Size 2XL, Double Palm, Goatskin, Drivers Glove, ANSI Cut Level A4, 1 Pair | CT2QVR MU3634KXXL3Double PalmKevlarGoat LeatherPremiumBlack, BrownGoat LeatherYes2€48.75
MCR SAFETY MU36211XXL Leather Gloves, Size 2XL, Double Palm, Goatskin, Drivers Glove, Gauntlet Cuff, 1 Pair | CT2QVT MU36211XXL3Double PalmKevlarGoat LeatherPremiumBrownGoat LeatherYes2€63.83
MCR SAFETY 36136KDPXXL Leather Gloves, Size 2XL, Double Palm, Goatskin, Drivers Glove, Palm Side, Std, 12 PK | CT2QVU 36136KDPXXL3Double Palm, Padded PalmKevlarGoat LeatherStandardOrange, WhiteGoat LeatherYes12€410.30
MCR SAFETY 36136XXL Leather Gloves, Size 2XL, Goatskin, Drivers Glove, ANSI Impact Level 1, Unlined, 12 PK | CT2QWN 36136XXL2-UnlinedGoat LeatherStandardWhiteGoat LeatherNo12€253.16
MCR SAFETY 3204KL Leather Gloves, Size L, Cowhide, Drivers Glove, ANSI Cut Level A2, Full, Kevlar, 12 PK | CT2QWW 3204KL3-KevlarCowhidePremiumBrownCowhideNo12€329.07
MCR SAFETY MU3634KL Leather Gloves, Size L, Double Palm, Goatskin, Drivers Glove, ANSI Cut Level A4, 1 Pair | CT2QXN MU3634KL3Double PalmKevlarGoat LeatherPremiumBlack, BrownGoat LeatherYes1€48.75
MCR SAFETY 36136KDPL Leather Gloves, Size L, Double Palm, Goatskin, Drivers Glove, ANSI Cut Level A5, 12 PK | CT2QXP 36136KDPL3Double Palm, Padded PalmKevlarGoat LeatherStandardOrange, WhiteGoat LeatherYes12€410.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY MU3634KXL Leather Gloves, Size XL, Double Palm, Goatskin, Drivers Glove, ANSI Cut Level A4, 1 Pair
€48.75 /pack