Flat Shipping

Flat Shipping at €24.99 + VAT

MCR SAFETY FG305XL Coated Glove, XL, Latex, 3/4, White, 1 Pair | CT2NWE

MCR SAFETY FG305XL Coated Glove, XL, Latex, 3/4, White, 1 Pair

Item: CT2NWE Model: FG305XLCross Ref: 48GG90
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Abrasion Level3
Ansi/isea Cut Load0
Ansi/isea Puncture Level3
ApplicationAutomotive Assembly, Farming, Landscaping, Material Handling
Base Coating MaterialFoam Nitrile
CoatingLatex
Coating CoveragePalm , Quarter
Coating TextureRough
Coating TypeDipped
ColorWhite
ConstructionSeamless Knit
Cuff StyleKnit , Knit Wrist
Double-dippedNo
Fda CompliantNo
Finger CoverageFull Finger
Glove Coating ColorBlue
Glove Coating MaterialLatex
Glove ConstructionSeamless Knit
Glove Length10 3/4"
Glove Length StyleStandard
Glove StyleKnit
Hazard TypeGeneral Purpose
Includes Reinforced Thumb CrotchNo
InsulatedNo
Knit MaterialCotton
Knit Material ColorWhite
Latex-freeNo
Mfr. SeriesFlex Tuff FG305 Series
Min. Temp.Not Rated
Palm Coating MaterialLatex
Silicone-freeNo
SizeXL
Sub-brandFlex Guard
Suggested Use EnvironmentDry
Thickness10 ga.
Thumb StyleWing
Touchscreen CompatibleNo
Additional Hazard ProtectionNone
Glove Coating Coverage3/4
SeriesFlex Tuff FG305
Size- AlphaXL
Size- Numeric10
StandardsEN388

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelSizeCoating CoverageCoating TextureCuff StyleLatex-freeKnit MaterialFinger CoverageAnsi/isea Abrasion LevelPkg. Qty.Price
CUT PRO 92730HVXXL Cut-Resistant Gloves, 2Xl, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNK 92730HVXXL2XLPalm-KnitNo---12€119.82
CUT PRO 92730HVL Cut-Resistant Gloves, L, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNL 92730HVLLPalm-KnitNo---12€138.04
CUT PRO 92730HVM Cut-Resistant Gloves, M, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNM 92730HVMMPalm-KnitNo---12€160.41
CUT PRO 92730HVS Cut-Resistant Gloves, S, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNN 92730HVSSPalm-KnitNo---12€142.93
CUT PRO 92730HVXL Cut-Resistant Gloves, Xl, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNP 92730HVXLXLPalm-KnitNo---12€136.80
CUT PRO 92730HVXS Cut-Resistant Gloves, Xs, Nitrile, Palm, Ansi Abrasion Level 4, Knit Cuff, Orange, 12 PK | CR2UNQ 92730HVXSXSPalm-KnitNo---12€138.20
CUT PRO 9399GM Cut-Resistant Glove, Extended Sleeve | CR2UNR 9399GM--------1€27.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MCR SAFETY FG305XL Coated Glove, XL, Latex, 3/4, White, 1 Pair
€9.92 /unit